Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL 20023796 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Neoprene | CR2KWZ

CONTINENTAL 20023796 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Neoprene

Item: CR2KWZ Model: 20023796Cross Ref: 55CN98
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€393.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer Hose
Bend Radius5"
Burst Pressure18000 psi
ColorBlack
For Media TypeAir, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
For Use WithStandard Pressure Washer
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNeoprene
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size1/2"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size1/2"
Hose Fitting B TypeMNPT
Hose I.d.1/2"
Hose Length50 ft.
Hose Outside Dia.13/16"
Hose Reinforcement MaterialCarbon Steel
Hose Strain ReliefYes
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 Deg. F4500 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, Lp Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134A, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/BleAch (To 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlore
Safety Factor41
Hose ColorBlack
Hose Inside Dia.1/2"
Max. Working Pressure @ 70 F4500 psi

Shipping Info:

Ship weight (kg) 8.685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FHose Cover MaterialHose Tube MaterialHose I.d.Hose Fitting A SizeHose Fitting B TypeBurst PressurePrice
CONTINENTAL 20023613 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 100 ft Hose Length, Neoprene | CR2KWU 20023613100 ft.3000 psiNeopreneNitrile1/2"1/2"MNPT12000 psi€521.83
CONTINENTAL 20023799 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 100 ft Hose Length, Neoprene | CR2KWV 20023799100 ft.4500 psiNeopreneNitrile1/2"1/2"MNPT18000 psi€679.27
CONTINENTAL 20031720 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 100 ft Hose Length, Neoprene | CR2KWW 20031720100 ft.3000 psiNeopreneNitrile1/2"1/2"MNPT12000 psi€549.05
CONTINENTAL 20023611 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Neoprene | CR2KWX 2002361150 ft.3000 psiNeopreneNitrile1/2"1/2"MNPT12000 psi€365.30
CONTINENTAL 20023717 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Neoprene | CR2KWY 2002371750 ft.3000 psiNeopreneNitrile1/2"1/2"MNPT12000 psi€334.60
CONTINENTAL FR3K050-050-MMS Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Nitrile | CR2KXA FR3K050-050-MMS50 ft.3000 psiNitrileNitrile Synthetic Rubber1/2"1/2"Swivel MNPT12000 psi€557.08
CONTINENTAL 20023547 Pressure Washer Hose, 1/4 Inch Hose Inside Dia, 50 ft Hose Length, Neoprene | CR2KXB 2002354750 ft.3000 psiNeopreneNitrile1/4"1/4"MNPT12000 psi€196.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 20023796 Pressure Washer Hose, 1/2 Inch Hose Inside Dia, 50 ft Hose Length, Neoprene
€393.46 /unit