Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL HZB07520-50-G Air Hose, 3/4 Inch Hose Inside Dia, Black, 200 PSI | CR2FAE

CONTINENTAL HZB07520-50-G Air Hose, 3/4 Inch Hose Inside Dia, Black, 200 PSI

Item: CR2FAE Model: HZB07520-50-GCross Ref: 55CK05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure800 psi
ColorBlack
Compatible ChemicalsDeionized Water, Fresh Water
ConfigurationBulk Hose
Cover MaterialEPDM
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Inside Dia.3/4"
Length50 ft.
Max. Working Pressure @ 71 Deg. F200 psi
Outside Dia.1 1/8"
Safety Factor4:1
Temp. Range-40°F to +210°F
Tube MaterialEPDM
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialEPDM
Hose Inside Dia.3/4"
Hose Length50 ft.
Hose Outside Dia.1.125"
Hose Tube MaterialEPDM
Max. Working Pressure @ 70 F200 psi

Shipping Info:

Ship weight (kg) 7.605
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeTube MaterialColorCover MaterialInside Dia.ConfigurationSafety FactorHose Reinforcement MaterialPrice
CONTINENTAL HZB10020-100-G Air Hose, 1 Inch Hose Inside Dia, Black, 200 PSI | CR2EAF HZB10020-100-G-40°F to +210°FEPDMBlackEPDM1"Bulk Hose4:1Fiber€699.72
CONTINENTAL PLB10025-100 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAK PLB10025-100-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€495.36
CONTINENTAL PLB10025-300 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAL PLB10025-300-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,305.94
CONTINENTAL PLB10025-25 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAM PLB10025-25-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€141.76
CONTINENTAL PLB10025-50 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAN PLB10025-50-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€263.28
CONTINENTAL PLB10025-200 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAP PLB10025-200-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,014.40
CONTINENTAL PLG10025-50 Air Hose, 1 Inch Hose Inside Dia, Gray, 250 PSI | CR2EBA PLG10025-50-10°F to +158°FPVCGrayPVC1"Bulk Hose4:1Fiber€205.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL HZB07520-50-G Air Hose, 3/4 Inch Hose Inside Dia, Black, 200 PSI
€252.81 /unit