Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL GOR03850-25-G Air Hose, 3/8 Inch Hose Inside Dia, Yellow, 500 PSI | CR2FUF

CONTINENTAL GOR03850-25-G Air Hose, 3/8 Inch Hose Inside Dia, Yellow, 500 PSI

Item: CR2FUF Model: GOR03850-25-GCross Ref: 55CK35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€253.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure2000 psi
ColorYellow
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
ConfigurationBulk Hose
Cover MaterialNitrile
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Inside Dia.3/8"
Length25 ft.
Max. Working Pressure @ 71 Deg. F500 psi
Outside Dia.5/8"
Safety Factor4:1
Temp. Range-20°F to +210°F
Tube MaterialNitrile
Hose ColorYellow
Hose ConfigurationBulk Hose
Hose Cover MaterialNitrile
Hose Inside Dia.3/8"
Hose Length25 ft.
Hose Outside Dia.5/8"
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F500 psi
StandardsUSMSHA NO. 2G-IC-14C/39

Shipping Info:

Ship weight (kg) 2.0835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeTube MaterialColorCover MaterialInside Dia.ConfigurationSafety FactorHose Reinforcement MaterialPrice
CONTINENTAL HZB10020-100-G Air Hose, 1 Inch Hose Inside Dia, Black, 200 PSI | CR2EAF HZB10020-100-G-40°F to +210°FEPDMBlackEPDM1"Bulk Hose4:1Fiber€699.72
CONTINENTAL PLB10025-100 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAK PLB10025-100-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€495.36
CONTINENTAL PLB10025-300 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAL PLB10025-300-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,305.94
CONTINENTAL PLB10025-25 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAM PLB10025-25-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€141.76
CONTINENTAL PLB10025-50 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAN PLB10025-50-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€263.28
CONTINENTAL PLB10025-200 Air Hose, 1 Inch Hose Inside Dia, Blue, 250 PSI | CR2EAP PLB10025-200-10°F to +158°FPVCBluePVC1"Bulk Hose4:1Fiber€1,014.40
CONTINENTAL PLG10025-50 Air Hose, 1 Inch Hose Inside Dia, Gray, 250 PSI | CR2EBA PLG10025-50-10°F to +158°FPVCGrayPVC1"Bulk Hose4:1Fiber€205.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL GOR03850-25-G Air Hose, 3/8 Inch Hose Inside Dia, Yellow, 500 PSI
€253.52 /unit