CONTINENTAL CWH100-50MF-G Garden Hose, Coupled Assembly, Kink Resistant, 1 Inch Hose Inside Dia | CR2JKJ

CONTINENTAL CWH100-50MF-G Garden Hose, Coupled Assembly, Kink Resistant, 1 Inch Hose Inside Dia

Item: CR2JKJ Model: CWH100-50MF-GCross Ref: 55AX18
In Stock

Get it by Tuesday, Jun 10

€294.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarden Hose
Burst Pressure600 psi
Compatible ChemicalsAntifreeze Coolant, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin
Fitting LengthNot Applicable
Fitting MaterialBrass
Fitting Size1" x 1"
For Media TypeAntifreeze, Ethylene Glycol, Glycerin, Water
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A MaterialBrass
Hose Fitting A Size1"
Hose Fitting A TypeMNPSH
Hose Fitting B MaterialBrass
Hose Fitting B Size1"
Hose Fitting B TypeFNPSH
Hose Inside Dia.1"
Hose Length50 ft.
Hose Outside Dia.1 3/8"
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Hose Tube MaterialEPDM
Kink ResistantYes
Max. Working Pressure @ 70 Deg. F150 psi
Safety Factor41
Garden Hose TypeWater Hose
Hose Outside Diameter1 3/8"
Hose Reinforcement TypeSpiral
Max. Working Pressure @ 70 F150 psi
StandardsNO STANDARDS MET

Shipping Info:

Ship weight (kg) 12.8925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FHose ConfigurationHose Outside Dia.Burst PressureSafety FactorHose Fitting A TypeHose Fitting B TypePrice
CONTINENTAL CWH100-25-G Garden Hose, Bulk Hose, Kink Resistant, 1 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJT CWH100-25-G25 ft.150 psiBulk Hose1 3/8"600 psi41No FittingsNo Fittings€110.17
CONTINENTAL CWH100-100-G Garden Hose, Bulk Hose, Kink Resistant, 1 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJU CWH100-100-G100 ft.150 psiBulk Hose1 3/8"600 psi41No FittingsNo Fittings€419.16
CONTINENTAL CWH050-100-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJV CWH050-100-G100 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€186.31
CONTINENTAL CWH050-25-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJW CWH050-25-G25 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€46.60
CONTINENTAL CWH050-75-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJX CWH050-75-G75 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€139.78
CONTINENTAL CWH050-50-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJY CWH050-50-G50 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€93.25
CONTINENTAL CWH075-25-G Garden Hose, Bulk Hose, Kink Resistant, 3/4 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJZ CWH075-25-G25 ft.150 psiBulk Hose1"600 psi41No FittingsNo Fittings€62.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CWH100-50MF-G Garden Hose, Coupled Assembly, Kink Resistant, 1 Inch Hose Inside Dia
€294.02 /unit