Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL CWH050-50-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJY

CONTINENTAL CWH050-50-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F

Item: CR2JJY Model: CWH050-50-GCross Ref: 55AW98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarden Hose
Burst Pressure600 psi
Compatible ChemicalsDeionized Water, Ethylene Glycol, Fresh Water, Glycerin
Fitting LengthNot Applicable
Fitting MaterialNot Applicable
Fitting SizeNot Applicable
For Media TypeAntifreeze, Ethylene Glycol, Glycerin, Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialEPDM
Hose Fitting A SizeNot Applicable
Hose Fitting A TypeNo Fittings
Hose Fitting B TypeNo Fittings
Hose Inside Dia.1/2"
Hose Length50 ft.
Hose Outside Dia.7/8"
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Hose Tube MaterialEPDM
Kink ResistantYes
Max. Working Pressure @ 70 Deg. F150 psi
Safety Factor41
Hose Outside Diameter7/8"
Hose Reinforcement TypeSpiral
StandardsNO STANDARDS MET

Shipping Info:

Ship weight (kg) 4.8825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FHose ConfigurationHose Outside Dia.Burst PressureSafety FactorHose Fitting A TypeHose Fitting B TypePrice
CONTINENTAL CWH100-25-G Garden Hose, Bulk Hose, Kink Resistant, 1 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJT CWH100-25-G25 ft.150 psiBulk Hose1 3/8"600 psi41No FittingsNo Fittings€110.17
CONTINENTAL CWH100-100-G Garden Hose, Bulk Hose, Kink Resistant, 1 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJU CWH100-100-G100 ft.150 psiBulk Hose1 3/8"600 psi41No FittingsNo Fittings€419.16
CONTINENTAL CWH050-100-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJV CWH050-100-G100 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€186.31
CONTINENTAL CWH050-25-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJW CWH050-25-G25 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€46.60
CONTINENTAL CWH050-75-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJX CWH050-75-G75 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€139.78
CONTINENTAL CWH075-25-G Garden Hose, Bulk Hose, Kink Resistant, 3/4 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJZ CWH075-25-G25 ft.150 psiBulk Hose1"600 psi41No FittingsNo Fittings€62.15
CONTINENTAL CWH075-75-G Garden Hose, Bulk Hose, Kink Resistant, 3/4 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JKA CWH075-75-G75 ft.150 psiBulk Hose1"600 psi41No FittingsNo Fittings€182.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CWH050-50-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F
€101.77 /unit