CONTINENTAL CWH075-75MF-G Garden Hose, Coupled Assembly, Kink Resistant, 3/4 Inch Hose Inside Dia | CR2JLA

CONTINENTAL CWH075-75MF-G Garden Hose, Coupled Assembly, Kink Resistant, 3/4 Inch Hose Inside Dia

Item: CR2JLA Model: CWH075-75MF-GCross Ref: 55AX21
In Stock

Get it by Tuesday, Jun 10

€233.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarden Hose
Burst Pressure600 psi
Compatible ChemicalsAntifreeze Coolant, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin
Fitting LengthNot Applicable
Fitting MaterialBrass
For Media TypeAntifreeze, Ethylene Glycol, Glycerin, Water
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialEPDM
Hose Fitting A MaterialBrass
Hose Fitting A Size3/4"
Hose Fitting A TypeMGHT
Hose Fitting B MaterialBrass
Hose Fitting B Size3/4"
Hose Fitting B TypeFght
Hose Inside Dia.3/4"
Hose Length75 ft.
Hose Outside Dia.1"
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Hose Tube MaterialEPDM
Kink ResistantYes
Max. Working Pressure @ 70 Deg. F150 psi
Safety Factor41
Garden Hose TypeWater Hose
Hose Outside Diameter1"
Hose Reinforcement TypeSpiral
Max. Working Pressure @ 70 F150 psi
StandardsNO STANDARDS MET

Shipping Info:

Ship weight (kg) 13.005
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FHose ConfigurationHose Outside Dia.Burst PressureSafety FactorHose Fitting A TypeHose Fitting B TypePrice
CONTINENTAL CWH100-25-G Garden Hose, Bulk Hose, Kink Resistant, 1 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJT CWH100-25-G25 ft.150 psiBulk Hose1 3/8"600 psi41No FittingsNo Fittings€110.17
CONTINENTAL CWH100-100-G Garden Hose, Bulk Hose, Kink Resistant, 1 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJU CWH100-100-G100 ft.150 psiBulk Hose1 3/8"600 psi41No FittingsNo Fittings€419.16
CONTINENTAL CWH050-100-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJV CWH050-100-G100 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€186.31
CONTINENTAL CWH050-25-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJW CWH050-25-G25 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€46.60
CONTINENTAL CWH050-75-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJX CWH050-75-G75 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€139.78
CONTINENTAL CWH050-50-G Garden Hose, Bulk Hose, Kink Resistant, 1/2 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJY CWH050-50-G50 ft.150 psiBulk Hose7/8"600 psi41No FittingsNo Fittings€93.25
CONTINENTAL CWH075-25-G Garden Hose, Bulk Hose, Kink Resistant, 3/4 Inch Hose Inside Dia, -40 Deg to 190 Deg F | CR2JJZ CWH075-25-G25 ft.150 psiBulk Hose1"600 psi41No FittingsNo Fittings€62.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CWH075-75MF-G Garden Hose, Coupled Assembly, Kink Resistant, 3/4 Inch Hose Inside Dia
€233.92 /unit