Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL CTD8M-1600-21 Sync Drive Gearbelt CTD 200 Teeth 21mm Width | AH9CBX 39GD77

CONTINENTAL CTD8M-1600-21 Sync Drive Gearbelt CTD 200 Teeth 21mm Width

Item: AH9CBX Model: CTD8M-1600-21Cross Ref: 39GD77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeCTD
Industry NumberCTD8M-1600-21
MaterialPolyurethane
Number Of Teeth200
Pitch8 mm
Pitch Length1600 mm
Width21 mm
ApplicationHeavy Duty Applications
Belt MaterialPolyurethane
Belt SeriesConti(R) Synchrochain Carbon
Belt Trade SizeUrethane Carbon
Length TypeClosed Loop
Maximum Operating Temperature176°F
Minimum Operating Temperature-40°F
Reinforcing Cord MaterialCarbon Fiber
Resistance PropertiesAcids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Tooth LocationOne Side
Top Width21 mm

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)4.57
Ship length (cm)43.43
Ship width (cm)40.89
Country of OriginDE

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
CONTINENTAL CTD8M-3200-21 Sync Drive Gearbelt CTD 400 Teeth 21mm Width | AH9BZA 39GC13 CTD8M-3200-21CTD8M-3200-213200 mm4008 mmPolyurethane€337.42
CONTINENTAL CTD8M-1000-21 Sync Drive Gearbelt CTD 125 Teeth 21mm Width | AH9BZH 39GC29 CTD8M-1000-21CTD8M-1000-211000 mm1258 mmPolyurethane€145.52
CONTINENTAL CTD8M-2400-21 Sync Drive Gearbelt CTD 300 Teeth 21mm Width | AH9BZL 39GC39 CTD8M-2400-21CTD8M-2400-212400 mm3008 mmPolyurethane€271.70
CONTINENTAL CTD8M-2520-21 Sync Drive Gearbelt CTD 315 Teeth 21mm Width | AH9BZP 39GC42 CTD8M-2520-21CTD8M-2520-212520 mm3158 mmPolyurethane€278.92
CONTINENTAL CTD8M-1440-21 Sync Drive Gearbelt CTD 180 Teeth 21mm Width | AH9BZY 39GC57 CTD8M-1440-21CTD8M-1440-211440 mm1808 mmPolyurethane€171.14
CONTINENTAL CTD8M-1792-21 Sync Drive Gearbelt CTD 224 Teeth 21mm Width | AH9BZZ 39GC59 CTD8M-1792-21CTD8M-1792-211792 mm2248 mmPolyurethane€199.05
CONTINENTAL CTD8M-2000-21 Sync Drive Gearbelt CTD 250 Teeth 21mm Width | AH9CAB 39GC62 CTD8M-2000-21CTD8M-2000-212000 mm2508 mmPolyurethane€221.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CTD8M-1600-21 Sync Drive Gearbelt CTD 200 Teeth 21mm Width
€224.31 /unit