Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL CTD14M-3304-20 Sync Drive Gearbelt CTD 236 Teeth 20mm Width | AH9BZW 39GC55

CONTINENTAL CTD14M-3304-20 Sync Drive Gearbelt CTD 236 Teeth 20mm Width

Item: AH9BZW Model: CTD14M-3304-20Cross Ref: 39GC55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€779.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeCTD
Industry NumberCTD14M-3304-20
MaterialPolyurethane
Number Of Teeth236
Pitch14 mm
Pitch Length3304 mm
Width20 mm
ApplicationHeavy Duty Applications
Belt MaterialPolyurethane
Belt Trade SizeUrethane Carbon
Length TypeClosed Loop
Tooth LocationOne Side

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)7.37
Ship length (cm)50.55
Ship width (cm)40.64
Country of OriginDE

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
CONTINENTAL CTD14M-1120-20 Sync Drive Gearbelt CTD 80 Teeth 20mm Width | AH9BZC 39GC17 CTD14M-1120-20CTD14M-1120-201120 mm8014 mmPolyurethane€293.77
CONTINENTAL CTD14M-1400-20 Sync Drive Gearbelt CTD 100 Teeth 20mm Width | AH9BZD 39GC18 CTD14M-1400-20CTD14M-1400-201400 mm10014 mmPolyurethane€328.33
CONTINENTAL CTD14M-2660-20 Sync Drive Gearbelt CTD 190 Teeth 20mm Width | AH9BZF 39GC22 CTD14M-2660-20CTD14M-2660-202660 mm19014 mmPolyurethane€514.95
CONTINENTAL CTD14M-3500-20 Sync Drive Gearbelt CTD 250 Teeth 20mm Width | AH9BZK 39GC36 CTD14M-3500-20CTD14M-3500-203500 mm25014 mmPolyurethane€629.67
CONTINENTAL CTD14M-3136-20 Sync Drive Gearbelt CTD 224 Teeth 20mm Width | AH9BZQ 39GC43 CTD14M-3136-20CTD14M-3136-203136 mm22414 mmPolyurethane€559.94
CONTINENTAL CTD14M-1568-20 Sync Drive Gearbelt CTD 112 Teeth 20mm Width | AH9CAQ 39GC94 CTD14M-1568-20CTD14M-1568-201568 mm11214 mmPolyurethane€345.98
CONTINENTAL CTD14M-2520-20 Sync Drive Gearbelt CTD 180 Teeth 20mm Width | AH9CAW 39GD11 CTD14M-2520-20CTD14M-2520-202520 mm18014 mmPolyurethane€480.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CTD14M-3304-20 Sync Drive Gearbelt CTD 236 Teeth 20mm Width
€779.39 /unit