Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL CTD14M-1960-37 Sync Drive Gearbelt CTD 140 Teeth 37mm Width | AH9CAM 39GC87

CONTINENTAL CTD14M-1960-37 Sync Drive Gearbelt CTD 140 Teeth 37mm Width

Item: AH9CAM Model: CTD14M-1960-37Cross Ref: 39GC87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€903.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
Gearbelt TypeCTD
Industry NumberCTD14M-1960-37
MaterialPolyurethane
Number Of Teeth140
Pitch14 mm
Pitch Length1960 mm
Width37 mm
ApplicationHeavy Duty Applications
Belt MaterialPolyurethane
Belt Trade SizeUrethane Carbon
Length TypeClosed Loop
Tooth LocationOne Side

Shipping Info:

Ship weight (kg) 1.5345
Ship height (cm)13.21
Ship length (cm)58.93
Ship width (cm)56.64
Country of OriginDE

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
CONTINENTAL CTD14M-3920-37 Sync Drive Gearbelt CTD 280 Teeth 37mm Width | AH9BZR 39GC44 CTD14M-3920-37CTD14M-3920-373920 mm28014 mmPolyurethane€1,203.73
CONTINENTAL CTD14M-2800-37 Sync Drive Gearbelt CTD 200 Teeth 37mm Width | AH9BZU 39GC50 CTD14M-2800-37CTD14M-2800-372800 mm20014 mmPolyurethane€791.51
CONTINENTAL CTD14M-3500-37 Sync Drive Gearbelt CTD 250 Teeth 37mm Width | AH9CAD 39GC65 CTD14M-3500-37CTD14M-3500-373500 mm25014 mmPolyurethane€1,157.35
CONTINENTAL CTD14M-2520-37 Sync Drive Gearbelt CTD 180 Teeth 37mm Width | AH9CAF 39GC67 CTD14M-2520-37CTD14M-2520-372520 mm18014 mmPolyurethane€886.72
CONTINENTAL CTD14M-3136-37 Sync Drive Gearbelt CTD 224 Teeth 37mm Width | AH9CCA 39GD81 CTD14M-3136-37CTD14M-3136-373136 mm22414 mmPolyurethane€1,031.61
CONTINENTAL CTD14M-3304-37 Sync Drive Gearbelt CTD 236 Teeth 37mm Width | AH9CCC 39GD85 CTD14M-3304-37CTD14M-3304-373304 mm23614 mmPolyurethane€1,099.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL CTD14M-1960-37 Sync Drive Gearbelt CTD 140 Teeth 37mm Width
€903.18 /unit