Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GENERAL ELECTRIC THQL32100 Plug In Circuit Breaker 100A 10kA 240V | AC9PUN 3HXP2

GENERAL ELECTRIC THQL32100 Plug In Circuit Breaker 100A 10kA 240V

Item: AC9PUN Model: THQL32100Cross Ref: 3HXP2
In Stock : 476 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€159.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating240V AC
Air @ 120v Ac10 kA
Air @ 240vac10 kA
Amps100A
Circuit Breaker TypeStandard
Depth2.38"
Length3 7/25"
Number Of Poles3
Terminal Connection TypeLug
Width3"
Wire Size1/0 AWG , 6 AWG
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesAQ
Dc Voltage RatingNot Rated
PhaseThree
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)8.57
Ship length (cm)7.62
Ship width (cm)7.62
HS code8536308000
Country of OriginUS

Product Variants

ProductModelNumber Of PolesAmpsCircuit Breaker TypeTerminal Connection TypeAir @ 120v AcWire SizeAc Voltage RatingMax. Air RatingPrice
GENERAL ELECTRIC THHQL1120 Circuit Breaker 1 Pole 20A THQ 120V 22kA | AC9PTD 3HXG2 THHQL1120120AHigh Interrupting CapacityScrew Clamp22 kA---€27.56
GENERAL ELECTRIC THHQL1130 Circuit Breaker 1 Pole 30A THQ 120V 22kA | AC9PTE 3HXG3 THHQL1130130AHigh Interrupting CapacityScrew Clamp22 kA---€27.56
GENERAL ELECTRIC THQL32070 Plug In Circuit Breaker 70A 3P 10kA 240V | AC9PUL 3HXN8 THQL32070370AStandardLug10 kA1/0 AWG240V AC-€120.27
GENERAL ELECTRIC THQL32080 Plug Inch Circuit Breaker 80a 3p 10ka 240v | AC9PUM 3HXN9 THQL32080380AStandardLug10 kA1/0 AWG240V AC10 kA€138.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THQL32100 Plug In Circuit Breaker 100A 10kA 240V
€159.13 /unit