CONTINENTAL B-63S-F Gearbelt Pulley, 37 mm Belt Width, 63 Teeth, 14 mm Pitch, F | CR2JWG

CONTINENTAL B-63S-F Gearbelt Pulley, 37 mm Belt Width, 63 Teeth, 14 mm Pitch, F

Item: CR2JWG Model: B-63S-FCross Ref: 45PP03
In Stock

Get it by Monday, Jun 16

€1,124.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
ConstructionPlain
For Belt Width35 mm
MaterialCast Iron
Number Of Teeth63
Outside Dia.277.96 mm
Pitch14 mm
Pitch Dia.280.76 mm
Width37 mm
Bore TypeQuick Detachable Bushing
Face Width37 mm
FeaturesSelf Tracking Design
For Belt SeriesSilentSync
For Bushing SizeF
Number Of Flanges0
Outside Diameter277.96 mm
Overall Width37 mm
Pitch Diameter280.76 mm
Pulley ConstructionPlain

Shipping Info:

Ship weight (kg) 11.79
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPitchNumber Of TeethPitch Dia.MaterialOutside Dia.Bore TypeBore Dia.For Belt WidthPrice
CONTINENTAL M-20S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 20 Teeth, Aluminum | CR2JLR M-20S-MPB ALUMINUM8 mm202.005"Aluminum1.969"Plain1/2"25 mm€486.20
CONTINENTAL M-22S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 22 Teeth, Aluminum | CR2JLT M-22S-MPB ALUMINUM8 mm222.206"Aluminum2.156"Plain1/2"25 mm€492.72
CONTINENTAL M-24S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 24 Teeth, Aluminum | CR2JLU M-24S-MPB ALUMINUM8 mm242.406"Aluminum2.344"Plain1/2"25 mm€504.65
CONTINENTAL M-26S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 26 Teeth, Aluminum | CR2JLV M-26S-MPB ALUMINUM8 mm262.607"Aluminum2.563"Plain1/2"25 mm€513.92
CONTINENTAL M-28S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 28 Teeth, Aluminum | CR2JLW M-28S-MPB ALUMINUM8 mm282.807"Aluminum2 3/4"Plain1/2"25 mm€523.05
CONTINENTAL M-30S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 30 Teeth, Aluminum | CR2JLX M-30S-MPB ALUMINUM8 mm303.008"Aluminum2.969"Plain1/2"25 mm€532.32
CONTINENTAL M-32S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 32 Teeth, Aluminum | CR2JLY M-32S-MPB ALUMINUM8 mm323.208"Aluminum3.156"Plain1/2"25 mm€542.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL B-63S-F Gearbelt Pulley, 37 mm Belt Width, 63 Teeth, 14 mm Pitch, F
€1,124.94 /unit