Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MOSC41-16-A Coupling Hub Oldham Set 16mm | AF9WRU 30VH53

RULAND MANUFACTURING MOSC41-16-A Coupling Hub Oldham Set 16mm

Item: AF9WRU Model: MOSC41-16-ACross Ref: 30VH53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Hub
Bore Dia.16 mm
Clearance Dia.41.3 mm
FinishBlack Anodized
Hub Dia.41.3 mm
Keyway5 mm
Length Through Bore18 mm
MaterialAluminum
Max. Speed4500 RPM
Outside Dia.41.3 mm
Overall Length18 mm
Screw TypeSet Screw
StyleOldham Set With Keyway
Angular Misalignment0.5°
Axial Motion0.15 mm
Bore Diameter16 mm
Bore Tolerance+0.03/0 mm
Bore TypeRound Keyed
Compatible Center Element Manufacturer Part NumberOD26/41-AT, OD26/41-NL, OD26/41-PEK
Coupling Overall Length50.8 mm
Coupling SizeMOSC41
FeaturesBalanced Design
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishBlack Anodized
Hub Material GradeGrade 2024
Included Screws(2) Set Screw
Keyway Depth2.4 mm
Keyway Width5 mm
Maximum Operating Temperature300°F
Maximum Speed4500 RPM
Mechanical Fuse BreakYes
Minimum Operating Temperature-10°F
Number Of Locking Screws2
Outside Diameter41.3 mm
Over-standard Parallel Misalignment4.13 mm
Parallel Misalignment0.25 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Seating Torque4 N-m
Screw Thread SizeM5
Set Screw Location90° Apart
Shaft Locking TypeSet Screw
Shaft Tolerance-0.013 to 0
StandardsREACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementMetric
Weight0.137 lbs.
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)4.32
Ship length (cm)5.08
Ship width (cm)10.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthClearance Dia.KeywayHub Dia.Max. SpeedPrice
RULAND MANUFACTURING MOSC25-10-A Coupling Hub Oldham Set 10mm | AF9WRH 30VH42 MOSC25-10-A9.9 mm25.4 mm3 mm25.4 mm4500 RPM€40.36
RULAND MANUFACTURING MOSC25-12-A Coupling Hub Oldham Set 12mm | AF9WRJ 30VH43 MOSC25-12-A9.9 mm25.4 mm4 mm25.4 mm4500 RPM€40.36
RULAND MANUFACTURING MOSC25-8-A Coupling Hub Oldham Set 8mm | AF9WRK 30VH44 MOSC25-8-A9.9 mm25.4 mm2 mm25.4 mm4500 RPM€40.36
RULAND MANUFACTURING MOSC33-10-A Coupling Hub Oldham Set 10mm | AF9WRL 30VH45 MOSC33-10-A15 mm33.3 mm3 mm33.3 mm4500 RPM€54.13
RULAND MANUFACTURING MOSC33-12-A Coupling Hub Oldham Set 12mm | AF9WRM 30VH46 MOSC33-12-A15 mm33.3 mm4 mm33.3 mm4500 RPM€56.20
RULAND MANUFACTURING MOSC33-16-A Coupling Hub Oldham Set 16mm | AF9WRN 30VH48 MOSC33-16-A15 mm33.3 mm5 mm33.3 mm4500 RPM€56.20
RULAND MANUFACTURING MOSC33-8-A Coupling Hub Oldham Set 8mm | AF9WRP 30VH49 MOSC33-8-A15 mm33.3 mm2 mm33.3 mm4500 RPM€54.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MOSC41-16-A Coupling Hub Oldham Set 16mm
€124.05 /unit