Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL 6/BX90 Banded Cogged V-Belt, 6 Ribs, 93 Inch Outside Length, 3 31/32 Inch Top Width | CR2GPX

CONTINENTAL 6/BX90 Banded Cogged V-Belt, 6 Ribs, 93 Inch Outside Length, 3 31/32 Inch Top Width

Item: CR2GPX Model: 6/BX90Cross Ref: 459F90
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€377.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt MaterialPolybutadiene
Belt TypeBanded, Classical, Cogged
Edge ConstructionRaw Edge
Industry Number6/BX90
Max. Operating Temp.230°F
Min. Operating Temp.-40°F
Number Of Ribs6
Outside Length93"
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat Resistant, Oil Resistant
Thickness0.406"
Top Width3.969"
V-belt SectionBX
Maximum Operating Temperature230°F
Minimum Operating Temperature-40°F
V-belt TypeBanded, Classical, Cogged

Shipping Info:

Ship weight (kg) 3.1302
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of RibsOutside LengthThicknessTop WidthV-belt SectionIndustry NumberBelt MaterialMax. Operating Temp.Price
CONTINENTAL 2/3VX1000 Banded Cogged V-Belt, 2 Ribs, 100 Inch Outside Length, 49/64 Inch Top Width | CR2GBA 2/3VX10002100"0.312"0.766"3VX2/3VX1000Polybutadiene230°F€199.00
CONTINENTAL 2/BX99 Banded Cogged V-Belt, 2 Ribs, 102 Inch Outside Length, 1 21/64 Inch Top Width | CR2GBB 2/BX992102"0.406"1.328"BX2/BX99Polybutadiene230°F€179.47
CONTINENTAL 2/BX100 Banded Cogged V-Belt, 2 Ribs, 103 Inch Outside Length, 1 21/64 Inch Top Width | CR2GBC 2/BX1002103"0.406"1.328"BX2/BX100Polybutadiene230°F€184.78
CONTINENTAL 2/3VX1060 Banded Cogged V-Belt, 2 Ribs, 106 Inch Outside Length, 49/64 Inch Top Width | CR2GBD 2/3VX10602106"0.312"0.766"3VX2/3VX1060Polybutadiene230°F€209.65
CONTINENTAL 2/BX108 Banded Cogged V-Belt, 2 Ribs, 111 Inch Outside Length, 1 21/64 Inch Top Width | CR2GBE 2/BX1082111"0.406"1.328"BX2/BX108Polybutadiene230°F€133.75
CONTINENTAL 2/CX108 Banded Cogged V-Belt, 2 Ribs, 112 Inch Outside Length, 1 49/64 Inch Top Width | CR2GBF 2/CX1082112"0.531"1.766"CX2/CX108Polybutadiene230°F€360.71
CONTINENTAL 2/3VX1120 Banded Cogged V-Belt, 2 Ribs, 112 Inch Outside Length, 49/64 Inch Top Width | CR2GBG 2/3VX11202112"0.312"0.766"3VX2/3VX1120Polybutadiene230°F€207.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 6/BX90 Banded Cogged V-Belt, 6 Ribs, 93 Inch Outside Length, 3 31/32 Inch Top Width
€377.09 /unit