Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL 20316245 Gasoline Hose, 3/4 Inch Hose Inside Dia, 10 ft Hose Length, 50 PSI, Nitrile | CR2KPA

CONTINENTAL 20316245 Gasoline Hose, 3/4 Inch Hose Inside Dia, 10 ft Hose Length, 50 PSI, Nitrile

Item: CR2KPA Model: 20316245Cross Ref: 56FE04
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Hose ColorBlack
Hose Cover MaterialNitrile
Hose I.d.3/4"
Hose Length10 ft.
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 Deg. F50 psi
Temp. Range-30°F to +140°F
Vacuum RatingNot Rated
Hose Inside Dia.3/4"
Max. Working Pressure @ 70 F50 psi

Shipping Info:

Ship weight (kg) 1.602
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose LengthHose Tube MaterialHose Cover MaterialHose ColorMax. Working Pressure @ 70 Deg. FVacuum RatingTemp. RangePrice
CONTINENTAL 20316243 Gasoline Hose, 1 Inch Hose Inside Dia, 10 ft Hose Length, 50 PSI, Nitrile | CR2KNV 2031624310 ft.NitrileNitrileBlack50 psiNot Rated-30°F to +140°F€51.50
CONTINENTAL 20352086 Gasoline Hose, 1 Inch Hose Inside Dia, 17 ft Hose Length, 50 PSI, Nitrile | CR2KNX 2035208617 ft.NitrileNitrileBlack50 psiNot Rated-30°F to +140°F€148.29
CONTINENTAL 20352083 Gasoline Hose, 1 Inch Hose Inside Dia, 8 ft Hose Length, 50 PSI | CR2KNY 203520838 ft.NitrileNitrileBlack50 psiNot Rated-30°F to +140°F€91.75
CONTINENTAL 20350360 Gasoline Hose, 3/4 Inch Hose Inside Dia, 10 ft Hose Length, 50 PSI | CR2KNZ 20350360--------
RFQ
CONTINENTAL 20350328 Gasoline Hose, 3/4 Inch Hose Inside Dia, 14 ft Hose Length, 50 PSI, Nitrile, Nitrile | CR2KPC 2035032814 ft.NitrileNitrileBlack50 psiNot Rated-30°F to +140°F€65.73
CONTINENTAL 20351163 Gasoline Hose, 3/4 Inch Hose Inside Dia, 20 ft Hose Length, 50 PSI | CR2KPE 2035116320 ft.NitrileNitrileBlack50 psiNot Rated-30°F to +140°F€91.51
CONTINENTAL 20316244 Gasoline Hose, 3/4 Inch Hose Inside Dia, 20 ft Hose Length, 50 PSI, Nitrile | CR2KPF 2031624420 ft.NitrileNitrileBlack50 psiNot Rated-30°F to +140°F€64.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 20316245 Gasoline Hose, 3/4 Inch Hose Inside Dia, 10 ft Hose Length, 50 PSI, Nitrile
€39.54 /unit