Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONRADER TCSP-H-0809-B Throttle Control Honda Engine 8-9 Hp | AA4MAV 12U304

CONRADER TCSP-H-0809-B Throttle Control Honda Engine 8-9 Hp

Item: AA4MAV Model: TCSP-H-0809-BCross Ref: 12U304
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirline Throttle Control
(m)npt Size (in.)0.25"
Cable MaterialStainless Steel
Cylinder MaterialBrass
FitsHonda Engines 8 To 9 hp
Min. Operating Pressure40 psi
O-ring MaterialViton
Spring MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.57
Ship length (cm)17.78
Ship width (cm)4.57
HS code8412310080
Country of OriginUS

Product Variants

ProductModelMin. Operating PressureCable LengthFitsCable Material(m)npt Size (in.)TypeSpring MaterialCylinder MaterialPrice
CONRADER TCSP-H-5565-B Throttle Control Honda Engine 5.5-6.5 Hp | AA4MAU 12U303 TCSP-H-5565-B40 psi--Stainless Steel0.25"-Stainless SteelBrass€26.92
CONRADER TCSP-H-1113-B Throttle Control Honda Engine 11-13 Hp | AA4MAW 12U305 TCSP-H-1113-B40 psi-Honda Engines 11 To 13 hpStainless Steel0.25"-Stainless SteelBrass€34.34
CONRADER TCSA-5565S-SC Throttle Control Gas Engine Driven 40 Psi | AF8PZV 29FK75 TCSA-5565S-SC40 psi--Filled Nylon0.125"Gas Engine DrivenStainless SteelBrass€18.53
CONRADER TCXLPW-24 Throttle Control Gas Engine Driven 100 Psi | AF8PZW 29FK76 TCXLPW-24100 psi24"-Filled Nylon0.125"Gas Engine DrivenStainless SteelBrass€40.88
CONRADER TCXLPW-36 Throttle Control Gas Engine Driven 100 Psi | AF8PZX 29FK77 TCXLPW-36100 psi36"-Filled Nylon0.125"Gas Engine DrivenStainless SteelBrass€43.53
CONRADER TCXLPW-48 Throttle Control Gas Engine Driven 100 Psi | AF8PZY 29FK78 TCXLPW-48100 psi48"-Filled Nylon0.125"Gas Engine DrivenStainless SteelBrass€45.32
CONRADER TCXLPW-54 Throttle Control Gas Engine Driven 100 Psi | AF8PZZ 29FK79 TCXLPW-54100 psi54"-Filled Nylon0.125"Gas Engine DrivenStainless SteelBrass€43.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONRADER TCSP-H-0809-B Throttle Control Honda Engine 8-9 Hp
€42.81 /unit