Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR G74709SB8 Self-Retracting Lifeline | CE9JLV 49CD22

CONDOR G74709SB8 Self-Retracting Lifeline

Item: CE9JLV Model: G74709SB8Cross Ref: 49CD22
Limited Availability
€329.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Retracting Lifeline
Anchorage End Connection MaterialSteel
Anchoring LocationOverhead Only
Ansi Srl Class (2014)Not Applicable
Ansi Standards MetNot Applicable
Braking SystemInternal Locking Pawls
ColorBlack
Harness End Connection MaterialSteel
Lifeline DiameterNot Applicable
Number Of Legs1
Osha Standards MetOsha 1910.66, Osha 1926.502
Other StandardsNot Applicable
Rebar Hook Gate Opening SizeNot Applicable
Replaceable LifelineNo
Rescue MethodNot Applicable
Rescue ModeNot Applicable
Rfid EquippedNo
SealedNo
Srl Housing MaterialNylon
Tagline LengthNot Applicable
Visual Load IndicatorYes
Weight Capacity - Leading Edge ApplicationNot Applicable
Anchorage EndSteel Carabiner
Brand & SeriesCONDOR
Harness ConnectionSteel Carabiner
Lifeline Length9 ft.
Lifeline MaterialHPPE
Minimum Weight130 lbs.
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 1.4535
Country of OriginUS

Product Variants

ProductModelNumber Of LegsBraking SystemAnchorage Hook Gate OpeningHarness Hook Gate OpeningLocking Anchorage Connection Hook TypeHook MaterialRfid EquippedAnchoring LocationPrice
CONDOR 22RT98 Self Retracting Lifeline 20 Feet 310 Lb. | AB6YMC 22RT981Inertia7/8"3/4"Locking Rebar Hook-NoOverhead Only€957.65
CONDOR 22RT99 Self Retracting Lifeline 30 Feet 310 Lb. | AB6YMD 22RT991Inertia7/8"3/4"--NoOverhead Only€706.09
CONDOR 35KU97 Self Retracting Lifeline Steel Snap Hook 5000 lb Carabiner | AH4TRY 35KU971External Energy Absorber0.859"0.953"Steel Locking Snap HookSteelNoOverhead Only€215.80
CONDOR 35KU98 Self Retracting Lifeline Steel Rebar Hook 5000 lb Carabiner | AH4TRZ 35KU981External Energy Absorber2 1/2"0.953"Steel Locking Rebar HookSteelNoOverhead Only€238.02
CONDOR 35KU99 Self Retracting Lifeline Aluminium Snap Hook 5000 lb Carabiner | AH4TTA 35KU991External Energy Absorber0.797"0.953"Aluminum Locking Snap HookAluminumNoOverhead Only€241.41
CONDOR 35KV01 Self Retracting Lifeline Aluminium Rebar Hook 5000 lb Carabiner | AH4TTB 35KV011External Energy Absorber2 1/2"0.953"Aluminum Locking Rebar HookAluminumNoOverhead Only€266.52
CONDOR 35KV02 Self-Retracting Lifeline Alum Carabiner | AH4TTC 35KV021External Energy Absorber2 1/2"0.953"Aluminum Locking Rebar HookAluminumNoOverhead Only€271.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR G74709SB8 Self-Retracting Lifeline
€329.37 /unit