Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 35KU99 Self Retracting Lifeline Aluminium Snap Hook 5000 lb Carabiner | AH4TTA

CONDOR 35KU99 Self Retracting Lifeline Aluminium Snap Hook 5000 lb Carabiner

Item: AH4TTA Model: 35KU99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€303.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Retracting Lifeline
Anchorage End Connection MaterialAluminum
Anchorage Hook Gate Opening0.797"
Anchoring LocationOverhead Only
Ansi Srl ClassClass B
Ansi Srl Class (2014)Class B
Braking SystemExternal Energy Absorber
ColorBlack
Harness End Connection MaterialSteel
Harness Hook Gate Opening0.953"
Hook MaterialAluminum
Housing MaterialNylon
Length6"
Lifeline DiameterNot Applicable
Line MaterialHPPE, Polyester Blend Web
Locking Anchorage Connection Hook TypeAluminum Locking Snap Hook
Number Of Legs1
Osha Standards MetOsha 1926.502
Other StandardsNot Applicable
Rebar Hook Gate Opening SizeNot Applicable
Replaceable LifelineNo
Rescue MethodNot Applicable
Rescue ModeNot Applicable
Rfid EquippedNo
SealedNo
Srl Housing MaterialNylon
Strap Width3/4"
Tagline LengthNot Applicable
Tensile Strength3000 lbs.
Visual Load IndicatorYes
Weight Capacity - Leading Edge ApplicationNot Applicable
Anchorage EndAluminum Snap Hook
Ansi Srl Class (2021)Class 1
Brand & SeriesCONDOR
Harness ConnectionSteel Carabiner
Lifeline Length6 ft.
Lifeline MaterialHPPE
Minimum Weight130 lbs.
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)9.65
Ship length (cm)25.4
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelNumber Of LegsBraking SystemAnchorage Hook Gate OpeningHarness Hook Gate OpeningLocking Anchorage Connection Hook TypeHook MaterialRfid EquippedAnchoring LocationPrice
CONDOR 22RT98 Self Retracting Lifeline 20 Feet 310 Lb. | AB6YMC 22RT981Inertia7/8"3/4"Locking Rebar Hook-NoOverhead Only€957.65
CONDOR 22RT99 Self Retracting Lifeline 30 Feet 310 Lb. | AB6YMD 22RT991Inertia7/8"3/4"--NoOverhead Only€706.09
CONDOR 35KU97 Self Retracting Lifeline Steel Snap Hook 5000 lb Carabiner | AH4TRY 35KU971External Energy Absorber0.859"0.953"Steel Locking Snap HookSteelNoOverhead Only€215.80
CONDOR 35KU98 Self Retracting Lifeline Steel Rebar Hook 5000 lb Carabiner | AH4TRZ 35KU981External Energy Absorber2 1/2"0.953"Steel Locking Rebar HookSteelNoOverhead Only€238.02
CONDOR 35KV01 Self Retracting Lifeline Aluminium Rebar Hook 5000 lb Carabiner | AH4TTB 35KV011External Energy Absorber2 1/2"0.953"Aluminum Locking Rebar HookAluminumNoOverhead Only€266.52
CONDOR 35KV02 Self-Retracting Lifeline Alum Carabiner | AH4TTC 35KV021External Energy Absorber2 1/2"0.953"Aluminum Locking Rebar HookAluminumNoOverhead Only€271.41
CONDOR 35KV03 Self-Retracting Lifeline (2) Snap Hooks | AH4TTD 35KV032External Energy Absorber0.797"0.547"--NoOverhead Only€415.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 35KU99 Self Retracting Lifeline Aluminium Snap Hook 5000 lb Carabiner
€303.32 /unit