CONDOR 8MZZ2 Antifatigue Runner, Diamond Plate, 3 ft x 12 ft, 1/2 Inch Thick, Black with Yellow Border | CR2BCR

CONDOR 8MZZ2 Antifatigue Runner, Diamond Plate, 3 ft x 12 ft, 1/2 Inch Thick, Black with Yellow Border

Item: CR2BCR Model: 8MZZ2
In Stock

Get it by Friday, Jun 13

€199.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
Anti-slip BackingYes
Anti-slip SurfaceYes
AntifatigueYes
AntimicrobialNo
AutoclavableNo
Backing CharacteristicsInsulation, Wear-Resistant
Border ColorYellow
Brake Fluid ResistantNo
ColorBlack, Yellow
Compression Deflection@ 20%/sq. in. 0.293" @ 40%/sq. in. 0.331"
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Edge StyleBeveled
EdgesBeveled
Length12 ft.
Mat HardnessSoft
Mat ShapeRectangle
Mat Surface PatternDiamond Plate
Metal DetectableNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes1
Oil ResistantNo
Resistance PropertiesDyna Shield, Insulation, Tear Resistant, Wear Resistant
ReversibleNo
Single Material ConstructionYes
Surface DesignDiamond Plate
Surface MaterialClosed Cell PVC Foam
Surface TextureRaised Pattern
Thermally InsulatingYes
Thickness1/2"
Washdown SafeNo
Welding SafeNo
Width3 ft.
X-ray DetectableNo
Durometer Rating15
Mat Product TypeAntifatigue Runner
Nfsi High Traction CertifiedNo
Series419 Diamond Sof-Tred with Dyna-Shield
Series419 Diamond Sof-Tred(TM) with Dyna-Shield(R)
Usda CertifiedNo

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignSurface MaterialAnti-slip BackingNumber Of Border StripesSingle Material ConstructionCompression DeflectionPrice
CONDOR 36VK47 Antifatigue Mat Blue/White 4 Feet x 60 Feet | AH7KVV 36VK471/2"Blue, White-Vinyl----€2,625.04
CONDOR 36VK48 Antifatigue Mat Black White Border 3 x 12 Ft | AH7KVW 36VK481/2"Black, White-Vinyl----€420.53
CONDOR 36VK50 Antifatigue Mat Black White Border 4 x 60 Ft | AH7KVX 36VK501/2"Black, White-Vinyl----€2,763.83
CONDOR 36VK54 Antifatigue Mat Charcoal/White 4 Feet x 60 Feet | AH7KVZ 36VK541/2"Gray, White-Vinyl----€2,625.04
CONDOR 36VK73 Antifatigue Mat Black 3 Feet x 12 Feet | AH7KWT 36VK733/8"Black-Vinyl----€141.49
CONDOR 36VK74 Antifatigue Mat Black 2 Feet x 60 Feet | AH7KWU 36VK743/8"Black-Vinyl----€424.49
CONDOR 36VK77 Antifatigue Mat Black 6 Feet x 60 Feet | AH7KWX 36VK773/8"Black-Vinyl----€1,284.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 8MZZ2 Antifatigue Runner, Diamond Plate, 3 ft x 12 ft, 1/2 Inch Thick, Black with Yellow Border
€199.13 /unit