AIRMASTER FAN 06883 Wall Collar, Size 12 x 14 x 14 Inch, Galvanized Steel | AA2AAR

AIRMASTER FAN 06883 WS10 Wall Collar, Size 12 x 14 x 14 Inch, Galvanized Steel

Item: AA2AAR Model: 06883Cross Ref: WS10
In Stock

Get it by Friday, Jun 13

€212.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Collar
Depth12"
FinishGalvanized
Height14"
MaterialGalvanized Steel
Width14"

Shipping Info:

Ship weight (kg) 6.3
Country of OriginUS

Product Variants

ProductModelMaterialDepthHeightDimensionsFinishColorPrice
AIRMASTER FAN 06884 Wall Collar, Size 12 x 16 x 16 Inch, Galvanized Steel | AA2AAT 06884Galvanized Steel12"16"-Galvanized-€228.96
AIRMASTER FAN 06885 Wall Collar, Size 12 x 20 x 20 Inch, Galvanized Steel | AA2AAU 06885Galvanized Steel12"20"-Galvanized-€261.36
AIRMASTER FAN 06886 Wall Collar, Size 12 Inch, Galvanized Steel | AA2AAV 06886Steel--12"GalvanizedGray€300.96
AIRMASTER FAN 06887 Wall Collar, Size 14 Inch, Galvanized Steel | AA2AAW 06887Steel--14"GalvanizedGray€298.80
AIRMASTER FAN 06888 Wall Collar, Size 14-1/2 x 36 x 36 Inch, Galvanized Steel | AA2AAX 06888Galvanized Steel14 1/2"36"-Galvanized-€451.44
AIRMASTER FAN 06889 Wall Collar, Size 19 x 30 x 30 Inch, Galvainzed Steel | AA2AAY 06889Steel19"30"-Galvanized-€479.52
AIRMASTER FAN 06890 Wall Collar, Size 19 x 48 x 48 inch, Galvanized Steel | AA2AAZ 06890Galvanized Steel19"48"-Galvanized-€554.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 06883 WS10 Wall Collar, Size 12 x 14 x 14 Inch, Galvanized Steel
€212.40 /unit