Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 786EN0 Leather Gloves, Size L, Cowhide, Std, Glove, Full Finger, Safety Cuff, Wing Thumb, 1 Pair | CR2CZM

CONDOR 786EN0 Leather Gloves, Size L, Cowhide, Std, Glove, Full Finger, Safety Cuff, Wing Thumb, 1 Pair

Item: CR2CZM Model: 786EN0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Back ColorBlue, Red
Back MaterialCotton
Cuff StyleSafety
CutGunn
Finger CoverageFull Finger
GradeStandard
Hand Protection StyleGlove
Leather Coverage StyleLeather Palm
Leather Glove StyleWork
Liner MaterialCotton, Polyester
Palm MaterialCowhide
Size9 , L
Stitching MaterialPolyester
StyleLeather
Thumb StyleWing
Glove Back ColorBlue, Red
Glove Back MaterialCotton
Glove CutGunn
Glove Liner MaterialCotton, Polyester
Glove Palm MaterialCowhide
Glove StyleLeather
Leather GradeStandard
Size- AlphaL
Size- Numeric9

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16

Product Variants

ProductModelThumb StyleSizeLeather Glove StyleCuff StyleLeather Coverage StyleFeaturesStitching MaterialBack MaterialPkg. Qty.Price
CONDOR 60NM50 Leather Drivers Gloves, Size 2XL, Goatskin, Std, Glove, Full Finger, Keystone Thumb | CR2CVK 60NM50Keystone2XLDriversShirred Slip On--PolyesterGoat Leather2€5.94
CONDOR 60NM48 Leather Drivers Gloves, Size L, Goatskin, Std, Glove, Full Finger, Keystone Thumb, 1 Pair | CR2CVL 60NM48KeystoneLDriversShirred Slip On--PolyesterGoat Leather2€5.51
CONDOR 60NM46 Leather Drivers Gloves, Size S, Goatskin, Std, Glove, Full Finger, Keystone Thumb, 1 Pair | CR2CVM 60NM46KeystoneSDriversShirred Slip On--PolyesterGoat Leather2€5.97
CONDOR 60NM49 Leather Drivers Gloves, Size XL, Goatskin, Std, Glove, Full Finger, Keystone Thumb, 1 Pair | CR2CVN 60NM49KeystoneXLDriversShirred Slip On--PolyesterGoat Leather2€5.91
CONDOR 786EN3 Leather Gloves, Size 2XL, Cowhide, Premium, Glove, Full Finger, Safety Cuff, 1 Pair | CR2CVP 786EN3Wing2XLWorkSafetyLeather Palm-PolyesterCotton2€5.48
CONDOR 48WT92 Leather Gloves, Size 2XL, Cowhide, Premium, Glove, Full Finger, Safety Cuff, 1 Pair | CR2CVQ 48WT92Wing2XLWorkSafetyFull LeatherHigh VisibilityPolyesterCowhide2€9.34
CONDOR 48WT97 Leather Gloves, Size 2XL, Cowhide, Premium, Glove, Full Finger, Shirred Slip-On Cuff | CR2CVR 48WT97Wing2XLDriversShirred Slip OnFull Leather-KevlarGoat Leather2€24.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 786EN0 Leather Gloves, Size L, Cowhide, Std, Glove, Full Finger, Safety Cuff, Wing Thumb, 1 Pair
€5.00 /unit