Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 5AV28 Leather Drivers Gloves Cowhide Xl Pr | AE3BFE

CONDOR 5AV28 Leather Drivers Gloves Cowhide Xl Pr

Item: AE3BFE Model: 5AV28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Driver's Gloves
Back MaterialCowhide
ColorCream
CuffShirred
CutGun
DirectionLeft Hand, Right Hand
GradeGrade A/B
Leather Palm MaterialCowhide
Leather Palm TypeFull Grain
Liner MaterialUnlined
SizeXL
Sold AsPair
Stitching MaterialPolyester
Thumb StyleStraight
Additional Hazard ProtectionNone
Cuff StyleShirred Slip On
Double PalmNo
Finger CoverageFull Finger
Glove Back ColorWhite
Glove Back MaterialCowhide
Glove CutGunn
Glove Liner MaterialUnlined
Glove Palm MaterialCowhide
Glove StyleLeather
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather GradePremium
MaterialCowhide
Oil ResistantNo
Palm ColorWhite
Reflective BackingNo
Size- AlphaXL
Size- Numeric10

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code4203290800
Country of OriginIN

Product Variants

ProductModelSizeThumb StyleColorLiner MaterialBack MaterialStitching MaterialCutDirectionPkg. Qty.Price
CONDOR 1AJ23 Leather Drivers Gloves Cowhide L Pr | AA8VPF 1AJ23LStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€10.81
CONDOR 2MCZ6 Leather Drivers Gloves Cowhide 2xl Pr | AC2QWX 2MCZ62XLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€10.34
CONDOR 2MCZ7 Leather Drivers Gloves Cowhide 2xl Pr | AC2QWY 2MCZ72XLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€10.81
CONDOR 3AC90 Leather Drivers Gloves Cowhide S Pr | AC8HAJ 3AC90SStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€10.81
CONDOR 6AW35 Leather Drivers Gloves Cowhide M Pr | AE7WGP 6AW35MStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 5AV28 Leather Drivers Gloves Cowhide Xl Pr
€9.71 /pack