Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 1AJ23 Leather Drivers Gloves Cowhide L Pr | AA8VPF

CONDOR 1AJ23 Leather Drivers Gloves Cowhide L Pr

Item: AA8VPF Model: 1AJ23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Driver's Gloves
Back MaterialCowhide
ColorCream
CuffShirred
CutGun
DirectionLeft Hand, Right Hand
GradeGrade A/B
Leather Palm MaterialCowhide
Leather Palm TypeFull Grain
Liner MaterialUnlined
SizeL
Sold AsPair
Stitching MaterialPolyester
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code4203290800
Country of OriginIN

Product Variants

ProductModelSizeThumb StyleColorLiner MaterialBack MaterialStitching MaterialCutDirectionPkg. Qty.Price
CONDOR 2MCZ6 Leather Drivers Gloves Cowhide 2xl Pr | AC2QWX 2MCZ62XLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€10.34
CONDOR 2MCZ7 Leather Drivers Gloves Cowhide 2xl Pr | AC2QWY 2MCZ72XLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€10.81
CONDOR 3AC90 Leather Drivers Gloves Cowhide S Pr | AC8HAJ 3AC90SStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€10.81
CONDOR 5AV28 Leather Drivers Gloves Cowhide Xl Pr | AE3BFE 5AV28XLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€9.27
CONDOR 6AW35 Leather Drivers Gloves Cowhide M Pr | AE7WGP 6AW35MStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand2€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 1AJ23 Leather Drivers Gloves Cowhide L Pr
€16.51 /unit