Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 52LC85 Hard Hat, Front Brim, Red, 4 Pt. Pinlock Suspension, Size 6-1/2-8 | AX3MXH

CONDOR 52LC85 Hard Hat, Front Brim, Red, 4 Point Pinlock Suspension, 6-1/2 to 8 Inch Size

Item: AX3MXH Model: 52LC85
Limited Availability
€15.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsYes
Ansi ClassC, E, G
Ansi ClassificationType 1, Class E
Ansi Impact Type1
Ansi TypeType 1
ColorRed
Csa Type1
GraphicsNone
Hard Hat Sub-categoryHard Hats Without Graphics
Head Protection GraphicsNo Graphics
Head Protection StyleFront Brim
Head Protection VentingNo
High VisibilityNo
Shell MaterialHDPE
StyleFront Brim
Suspension4 Pt. Pinlock
Accessory Mounting OptionsSide-Slots
Csa ClassC, E, G
Fits Hat Size6 1/2" to 8"
Head Protection MaterialPolyethylene
High-visibilityNo
Number Of Suspension Points4
SeriesSL Series
StandardsANSI Z89.1-2014
Suspension Adjustment TypePinlock

Shipping Info:

Ship weight (kg) 0.3465
Country of OriginTW

Product Variants

ProductModelHigh VisibilityMaterialHead Protection StyleAnsi ClassificationHead Protection GraphicsHead Protection VentingNumber Of Suspension PointsAccessory SlotsPrice
CONDOR 52LC92 Hard Hat, Front Brim, White, 4 Pt. Ratchet Suspension, Size 6-1/2"-8" | AX3MTZ 52LC92No-Front BrimType 1, Class ENo GraphicsNo-Yes€24.64
CONDOR 52LC95 Hard Hat, Front Brim, Red, 4 Pt. Ratchet Suspension, Size 6-1/2"-8" | AX3MUA 52LC95No-Front BrimType 1, Class ENo GraphicsNo-Yes€24.64
CONDOR 52LC86 Hard Hat, Front Brim, Yellow, 4 Pt. Pinlock Suspension, Size 6-1/2"-8" | AX3MXJ 52LC86No-Front BrimType 1, Class ENo GraphicsNo-Yes€14.43
CONDOR 52LD01 Hard Hat, Front Brim, Orange, 4 Pt. Ratchet Suspension, Size 6-1/2"-8" | AX3MXK 52LD01Yes-Front BrimType 1, Class ENo GraphicsNo-Yes€24.64
CONDOR 52LC97 Hard Hat, Front Brim, Green, 4 Pt. Ratchet Suspension, Size 6-1/2"-8" | AX3NBF 52LC97Yes-Front BrimType 1, Class ENo GraphicsNo-Yes€24.64
CONDOR 52LC87 Hard Hat, Front Brim, 4 Pt. Pinlock Suspension, Size 6-1/2"-8" | AX3NDD 52LC87Yes-Front BrimType 1, Class ENo GraphicsNo-Yes€14.43
CONDOR 52LC84 Front Brim Hard Hat, 4 pt. Pinlock Suspension, White, Hat Size 6-1/2 to 8 | CD2HLX 52LC84 52LC84NoHDPEFront BrimType 1, Class ENo GraphicsNo-Yes€13.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 52LC85 Hard Hat, Front Brim, Red, 4 Point Pinlock Suspension, 6-1/2 to 8 Inch Size
€15.63 /unit