Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 491R84 High Visibility Vest, ANSI Class 2, X, 3XL, Orange, Mesh Polyester, Hook-and-Loop, Single | CR2BYY

CONDOR 491R84 High Visibility Vest, ANSI Class 2, X, 3XL, Orange, Mesh Polyester, Hook-and-Loop, Single

Item: CR2BYY Model: 491R84
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi ClassNot Rated
Ansi TypeType R, Class 2
Atpv RatingNot Rated
Back Stripe PatternX
BreakawayNo
ClosureHook And Loop
ColorOrange
Contrasting StripesNo
CoolingNo
ExpandableNo
Fabric ConstructionMesh
Fall Protection CompatibleNo
FeaturesReflective
GenderMen
Hazard Risk Category0
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Led LightsNo
Includes Tool Lanyard GrommetsNo
MaterialPolyester
Maximum Chest Size30"
Minimum Chest Size27"
No. Of Breakaway Points1
Number Of Horizontal Stripes1
Number Of Inside Pockets0
Number Of Outside Pockets0
Number Of Pockets0
Number Of Pockets With Closure0
Reflective Stripe ColorSilver
Reflective Stripe LocationChest
Reflective Stripe Main ColorSilver
Safety Vest StyleStandard
Stripe ColorSilver
Tool Tethering Anchor PointsNo
Total No. Of Pockets0
Vest Size3XL
Vest Stripe Color FamilySilver
# Of Pockets0
Reflective Stripe Border TypeNone
Size3XL
StandardsCSA Z96

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSafety Vest StyleColorBack Stripe PatternVest SizeClosureNo. Of Breakaway PointsNumber Of Outside PocketsNumber Of Inside PocketsPrice
CONDOR 5NVE6 High Visibility Vest Class 2 5xl Orange | AE4XRQ 5NVE6StandardOrange-----1€16.42
CONDOR 53YM59 Traffic Vest, Orange/Red, Silver Stripe, Zipper Closure, XL Size | AX3NEF 53YM59StandardOrange, Red----41€38.67
CONDOR 53YM68 High Visibility Vest, ANSI Class 2, Chevron, 2XL, Lime, Solid Polyester, Zipper, Single | CR2BVF 53YM68StandardLimeChevron2XLZipper-41€38.67
CONDOR 53YM60 High Visibility Vest, ANSI Class 2, Chevron, 2XL, Orange, Solid Polyester, Zipper, Single | CR2BVG 53YM60StandardOrangeChevron2XLZipper-41€39.95
CONDOR 53YM69 High Visibility Vest, ANSI Class 2, Chevron, 3XL, Lime, Solid Polyester, Zipper, Single | CR2BVH 53YM69StandardLimeChevron3XLZipper-41€39.95
CONDOR 53YM61 High Visibility Vest, ANSI Class 2, Chevron, 3XL, Orange, Solid Polyester, Zipper, Single | CR2BVJ 53YM61StandardOrangeChevron3XLZipper-41€39.95
CONDOR 53YM70 High Visibility Vest, ANSI Class 2, Chevron, 4XL, Lime, Solid Polyester, Zipper, Single | CR2BVK 53YM70StandardLimeChevron4XLZipper-41€39.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 491R84 High Visibility Vest, ANSI Class 2, X, 3XL, Orange, Mesh Polyester, Hook-and-Loop, Single
€9.57 /unit