Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 480N93 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LAZ 480N93

CONDOR 480N93 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes

Item: CE9LAZ Model: 480N93
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Sign
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantYes
Depth0.032"
Double SidedNo
Glow In The DarkNo
Graffiti ResistantYes
HeaderNotice
Header Legend ColorWhite
Height10"
Includes Mounting HardwareNo
LanguageEnglish, Spanish
Legend StyleText
Material PropertiesRigid
Metal DetectableNo
Mirror PrintNo
Mounting Hole Dia.3/16"
Number Of Printed Sides1
Operating Temp. Range+40°F to +140°F
Protective CoatingClear Liquid Laminate
Retroreflective GradeNot Retroreflective
Sign Background ColorWhite
Sign HeaderNotice
Sign Header Background ColorBlue
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendNo Exit/No Hay Salida
Sign Legend Background ColorWhite
Sign Legend ColorBlack
Sign Legend StyleText
Sign Legend Text ColorBlack
Sign MaterialAluminum
Sign Mounting LocationWall
Sign Mounting StyleWith Mounting Holes
Sign ShapeRectangle
State Specific SignNo
Thickness0.032"
Uv ResistantYes
Width7"
Write On SurfaceNo
Ada CompliantNo
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Minimum Application Temperature-40°F
Mounting Pattern4 Corner
Osha RegulationsOSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
Outdoor Life Expectancy5 yrs.
Package Quantity1
Printed LanguageEnglish, Spanish
Service Temperature Range-40°F to 250°F
Sign FormatTraditional OSHA
Sign Subject MatterAdmittance And Exit
Sign TopicEntrance, Exit and Evacuation
StandardsANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(B)(5)

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)25.4
Ship length (cm)0.08
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelLegend StyleHeaderHeightLanguageThicknessOperating Temp. RangeSign MaterialGlow In The DarkPrice
CONDOR 480H40 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LAR 480H40 480H40TextNo Header10"English, Spanish0.032"+40°F to +140°FAluminumNo€16.44
CONDOR 480H95 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LAW 480H95 480H95TextNo Header10"English, Spanish0.032"+40°F to +140°FAluminumNo€16.46
CONDOR 485P87 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes | CE9LBB 485P87 485P87Symbol, TextCaution10"-0.032"+40°F to +140°FAluminumNo€17.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 480N93 Safety Sign, 7 Inch Width, 10 Inch Height, Double Sided, With Mounting Holes
€18.08 /unit