Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1029-14 Adapter, FlowControl, Clear, 14/20 Lower Ground Mouth Size | CQ8QLT

CHEMGLASS CG-1029-14 Adapter, FlowControl, Clear, 14/20 Lower Ground Mouth Size

Item: CQ8QLT Model: CG-1029-14Cross Ref: 21UE29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ColorClear
Lower Ground Mouth Size14/20
MaterialGlass
Overall Length105 mm
TypeFlow Control
Upper Ground Mouth Size14/20
For Tubing Outside Diameter8 mm
Product TypeAdapter

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeOverall LengthColorLower Ground Mouth SizeUpper Ground Mouth SizePkg. Qty.Price
CHEMGLASS CG-1016-18 Adapter, Bushing | CQ8QKT CG-1016-18Bushing68 mmClear45/5045/501€166.67
CHEMGLASS CG-1016-29 Adapter, Bushing, Clear | CQ8QKU CG-1016-29Bushing35 mmClear19/2219/221€60.71
CHEMGLASS CG-1016-10 Adapter, Bushing, Clear, 29/42 Lower Ground Mouth Size | CQ8QKV CG-1016-10Bushing59 mmClear29/4229/421€82.75
CHEMGLASS CG-1016-17 Adapter, Bushing, Clear, 45/50 Lower Ground Mouth Size | CQ8QKW CG-1016-17Bushing68 mmClear45/5045/501€168.24
CHEMGLASS CG-1020-14 Adapter, Claisen | CQ8QKX CG-1020-14Claisen105 mmClear14/2014/201€129.68
CHEMGLASS CG-1020-01 Adapter, Claisen, Clear | CQ8QKY CG-1020-01Claisen165 mmClear24/4024/401€132.06
CHEMGLASS CG-1020-19 Adapter, Claisen, Clear, 19/22 Lower Ground Mouth Size | CQ8QKZ CG-1020-19Claisen105 mmClear19/2219/221€137.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1029-14 Adapter, FlowControl, Clear, 14/20 Lower Ground Mouth Size
€161.08 /unit