CONDOR 29JW51 Hairnet Black Nylon - Pack Of 100 | AB8VPY

CONDOR 29JW51 Hairnet Black Nylon - Pack Of 100

Item: AB8VPY Model: 29JW51
In Stock

Get it by Thursday, Jun 12

€19.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHairnet
Age GroupAdult
ColorBlack
Diameter21"
GenderUnisex
MaterialNylon
Package TypeBag
Size21"
Bouffant StyleFlat
Hairnet MeshFine
Opening Size1/8"
StyleMediumweight with Fine Mesh

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)11.43
Ship length (cm)76.2
Ship width (cm)104.14
HS code6505000100
Country of OriginCN

Product Variants

ProductModelMaterialColorDiameterSizePackage TypeAge GroupPkg. Qty.Price
CONDOR 1TTU1 Hairnet White Universal - Pack Of 144 | AB3JHV 1TTU1NylonWhite21"--Adult144€43.87
CONDOR 1TTU3 Hairnet Dark Brown Universal - Pack Of 144 | AB3JHX 1TTU3NylonBrown21"--Adult144€43.87
CONDOR 1TTU4 Hairnet White Universal - Pack Of 144 | AB3JHY 1TTU4NylonWhite21"--Adult144€60.25
CONDOR 1TTU6 Hairnet White Universal - Pack Of 100 | AB3JJA 1TTU6Lightweight Polyester MeshWhite18"--Adult100€33.07
CONDOR 1TTU7 Hairnet White Universal - Pack Of 100 | AB3JJB 1TTU7Lightweight Polyester MeshWhite20"--Adult100€15.78
CONDOR 1TTU8 Hairnet White Universal - Pack Of 100 | AB3JJC 1TTU8Lightweight Polyester MeshWhite24"--Adult100€17.71
CONDOR 23KX29 Hairnet Nylon 18 Inch Blue - Pack Of 1000 | AB7HEZ 23KX29NylonBlue18"-BoxAdult1€125.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 29JW51 Hairnet Black Nylon - Pack Of 100
€19.16 /pack