Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 1EC66 Back Support 2xl | AA9NNF

CONDOR 1EC66 Back Support 2xl

Item: AA9NNF Model: 1EC66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack Support with Stay
Closure TypeSingle Strap Hook And Loop
ColorBlack
Fits Waist Size42" to 46"
MaterialElastic
Size2XL
Width7 1/2"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)29.97
Ship length (cm)60.96
Ship width (cm)29.21
HS code6307909889
Country of OriginCN

Product Variants

ProductModelClosure TypeColorSizeSuspender SizeSuspender TypePrice
CONDOR 1AAT5 Back Support Standard 9 Inch Width Small | AA8UBV 1AAT5Double Hook And LoopBlackS--€20.21
CONDOR 1EC63 Back Support M | AA9NNC 1EC63Single Strap Hook And LoopBlackM--€31.58
CONDOR 1EC64 Back Support L | AA9NND 1EC64Single Strap Hook And LoopBlackL--€31.58
CONDOR 1EC65 Back Support Xl Black | AA9NNE 1EC65Single Strap Hook And LoopBlackXL--€31.58
CONDOR 1UM53 Belt Lifting Universal | AB3NZB 1UM53Hook And Loop-Universal--€40.22
CONDOR 1UM55 Back Support M Black | AB3NZC 1UM55Double Hook And LoopBlackM--€20.21
CONDOR 1UM56 Back Support Black L | AB3NZD 1UM56Double Hook And LoopBlackL--€20.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 1EC66 Back Support 2xl
€31.58 /unit