CONDOR 1AAT5 Back Support Standard 9 Inch Width Small | AA8UBV

CONDOR 1AAT5 Back Support Standard 9 Inch Width Small

Item: AA8UBV Model: 1AAT5
In Stock

Get it by Thursday, Jun 12

€25.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack Support with Stay
Closure TypeDouble Hook And Loop
ColorBlack
Fits Waist Size25" to 30"
MaterialElastic
SizeS
Width9"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)30.48
Ship length (cm)60.96
Ship width (cm)50.8
HS code6307909889
Country of OriginCN

Product Variants

ProductModelClosure TypeColorSizeSuspender SizeSuspender TypePrice
CONDOR 1EC63 Back Support M | AA9NNC 1EC63Single Strap Hook And LoopBlackM--€31.58
CONDOR 1EC64 Back Support L | AA9NND 1EC64Single Strap Hook And LoopBlackL--€31.58
CONDOR 1EC65 Back Support Xl Black | AA9NNE 1EC65Single Strap Hook And LoopBlackXL--€31.58
CONDOR 1EC66 Back Support 2xl | AA9NNF 1EC66Single Strap Hook And LoopBlack2XL--€31.58
CONDOR 1UM53 Belt Lifting Universal | AB3NZB 1UM53Hook And Loop-Universal--€40.22
CONDOR 1UM55 Back Support M Black | AB3NZC 1UM55Double Hook And LoopBlackM--€20.21
CONDOR 1UM56 Back Support Black L | AB3NZD 1UM56Double Hook And LoopBlackL--€20.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 1AAT5 Back Support Standard 9 Inch Width Small
€25.67 /unit