Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 19L490 Coated Gloves L Grey/Black PR | AA8QED

CONDOR 19L490 Coated Gloves L Grey/Black PR

Item: AA8QED Model: 19L490
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level3
Ansi/isea Puncture Level1
ApplicationIntricate Assembly
Base Coating MaterialFoam Nitrile
Coating CoveragePalm
Coating MaterialPolyurethane , Polyurethane Coated , Smooth
Coating TextureSmooth
Coating TypeDipped
ColorBlack
Cuff ColorBlack
Cuff StyleKnit Wrist
Double-dippedNo
En 388 Rating4131X
Finger CoverageFull Finger
Gauge15 ga.
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove Coating MaterialPolyurethane
Glove ConstructionSeamless Knit
Glove Length StyleStandard
Hand Protection StyleGlove
Hem StyleFinished
Includes Finger FourchettesNo
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knit MaterialNylon
Knit Material ColorBlack
Latex-freeNo
Liner MaterialNylon
Lint-freeNo
Min. Temp.Not Rated
Palm Coating MaterialPolyurethane
Palm TypeCoated
ReversibleNo
Silicone-freeNo
SizeL
Suggested Use EnvironmentDry
Thumb StyleWing
Touchscreen CompatibleNo
Fda CompliantNo
Glove Hand StyleLeft and Right
Glove Length10"
Glove StyleKnit
Hazard TypeGeneral Purpose
Sold AsPair
StandardsANSI/ISEA 105, EN388

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code6116106500
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Abrasion LevelCuff StyleColorAnsi/isea Puncture LevelApplicationBase Coating MaterialPkg. Qty.Price
CONDOR 19L488 Coated Gloves XS Grey/Black PR | AA8QEB 19L488XSPalm3Knit WristBlack1Intricate AssemblyFoam Nitrile2€3.00
CONDOR 19L489 Coated Gloves XL Grey/Black PR | AA8QEC 19L489XLPalm3Knit WristBlack1Intricate AssemblyFoam Nitrile2€3.00
CONDOR 19L491 Coated Gloves M Grey/Black PR | AA8QEE 19L491MPalm3Knit WristBlack1Intricate AssemblyFoam Nitrile2€2.82
CONDOR 19L492 Coated Gloves S Grey/Black PR | AA8QEF 19L492SPalm3Knit WristBlack1Intricate AssemblyFoam Nitrile2€2.89
CONDOR 19L493 Coated Gloves XXL Grey/Black PR | AA8QEG 19L4932XLPalm3Knit WristBlack1Intricate AssemblyFoam Nitrile2€3.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 19L490 Coated Gloves L Grey/Black PR
€3.05 /pack