Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONDOR SK-3S Contact Block with Auto/Off MDR3 Series | AA4KUR 12T091

CONDOR USA SK-3S Contact Block with Auto/Off MDR3 Series

Item: AA4KUR Model: SK-3SCross Ref: 12T091
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block with Auto/Off
FrequencyNot Applicable
MaterialNot Specified
Thread SizeNot Available
Tube SizeNot Applicable
TypeStandard Replacement With Auto/Off
Voltage600V AC

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)12.7
HS code8536908085
Country of OriginPL

Product Variants

ProductModelTube SizeThread SizePhaseMaterialFrequencyPkg. Qty.Price
CONDOR SK-3 Contact Block without On/Off MDR3 Series | AA4KUQ 12T090 SK-3Not ApplicableNot Available-Not SpecifiedNot Applicable1€46.00
CONDOR SK-R3/1.0 Thermal Overload 0.63 to 1A 3-Phase MDR3 | AA4KUT 12T092 SK-R3/1.0Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25
CONDOR SK-R3/1.6 Thermal Overload 1 to 1.6A 3-Phase MDR3 | AA4KUU 12T093 SK-R3/1.6Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25
CONDOR SK-R3/2.5 Thermal Overload 1.6to 2.5A 3-Phase MDR3 | AA4KUV 12T094 SK-R3/2.5Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25
CONDOR SK-R3/4.0 Thermal Overload 2.5 to 4A 3-Phase MDR3 | AA4KUW 12T095 SK-R3/4.0Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25
CONDOR SK-R3/6.3 Thermal Overload 4 to 6.3A 3-Phase MDR3 | AA4KUX 12T096 SK-R3/6.3Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25
CONDOR SK R3/10 | AA4KUY | 12T097 | Thermal Overload, 6.3 to 10A SK-R3/10Not ApplicableNot Available3Not SpecifiedNot Applicable1€52.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR USA SK-3S Contact Block with Auto/Off MDR3 Series
€70.51 /unit