Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3103 60 11 Male Run Tee, Nylon, Push-to-Connect x Push-to-Connect x MNPT | CR8RQE

LEGRIS 3103 60 11 Male Run Tee, Nylon, Push-to-Connect x Push-to-Connect x MNPT

Item: CR8RQE Model: 3103 60 11Cross Ref: 5WTC3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Run Tee
ApplicationAir, Cutting Fluids, Inert Gases
ColorBlack
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon
Fitting MaterialNylon
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypeMNPT
Fitting Side C Pipe Size1/8"
Length1.031"
Max. Operating Temp.175°F
Max. Pressure290 psi
Min. Operating Temp.4°F
Release Ring MaterialNylon
Release TypeButton
Resistance PropertiesChemical Resistant, Corrosion Resistant
Specific Fitting ShapeAdapter Tee
System Of MeasurementImperial
Vacuum Pressure28 in. hg

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)4.14
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeMax. PressurePipe SizeFitting MaterialHex SizeOverall LengthFitting Side A Nominal Pipe SizePkg. Qty.Price
LEGRIS 3193 08 13 Male Run Tee Thread 1/4" BSPP - PK10 | AA9HLF 1DER4 3193 08 138 mmTube x Male BSPP290 psi1/4"----10€151.80
LEGRIS 3103 04 11 Male Run Tee 5/32 Inch Outer Diameter 290 Psi - Pack Of 10 | AB2WUX 1PEP9 3103 04 115/32"Tube x MNPT290 psi1/8"-11 mm--10€101.94
LEGRIS 3103 60 18 Male Run Tee 3/8 Inch Outer Diameter 290 Psi - Pack Of 10 | AB2WUY 1PER9 3103 60 183/8"Tube x MNPT290 psi3/8"-18 mm--10€171.25
LEGRIS 3103 60 22 Male Run Tee 3/8 Inch Outer Diameter 290 Psi - Pack Of 10 | AB2WUZ 1PEU1 3103 60 223/8"Tube x MNPT290 psi1/2"-22 mm--10€195.82
LEGRIS 3103 04 14 Male Run Tee 5/32 Od x 1/4 Npt - Pack Of 10 | AE7BVG 5WTA8 3103 04 145/32"Tube290 psi1/4"-14 mm--10€134.94
LEGRIS 3103 08 11 Male Run Tee 5/16 Od x 1/8 Npt - Pack Of 10 | AE7BVH 5WTC0 3103 08 115/16"Tube290 psi1/8"-11 mm--10€145.19
LEGRIS 3103 08 14 Male Run Tee 5/16 Od x 1/4 Npt - Pack Of 10 | AE7BVJ 5WTC1 3103 08 145/16"Tube x MNPT290 psi1/4"-14 mm--10€155.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3103 60 11 Male Run Tee, Nylon, Push-to-Connect x Push-to-Connect x MNPT
€211.85 /pack