Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR RU3J Under Voltage Relay 240V 60 Hz MDR3 | AC9DWD 3FWT3

CONDOR USA RU3J Under Voltage Relay 240V 60 Hz MDR3

Item: AC9DWD Model: RU3JCross Ref: 3FWT3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnder Voltage Relay, 240V, 60Hz
MaterialNot Specified
PhaseNot Rated
Thread SizeNot Available
Tube SizeNot Applicable
Voltage240V AC
Product TypeUnder Voltage Relay

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)7.87
Ship length (cm)9.4
Ship width (cm)5.08
HS code8536490075
Country of OriginPL

Product Variants

ProductModelTube SizeThread SizePhaseMaterialFrequencyPkg. Qty.Price
CONDOR SK-3 Contact Block without On/Off MDR3 Series | AA4KUQ 12T090 SK-3Not ApplicableNot Available-Not SpecifiedNot Applicable1€46.00
CONDOR SK-3S Contact Block with Auto/Off MDR3 Series | AA4KUR 12T091 SK-3SNot ApplicableNot Available-Not SpecifiedNot Applicable1€50.69
CONDOR SK-R3/1.0 Thermal Overload 0.63 to 1A 3-Phase MDR3 | AA4KUT 12T092 SK-R3/1.0Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25
CONDOR SK-R3/1.6 Thermal Overload 1 to 1.6A 3-Phase MDR3 | AA4KUU 12T093 SK-R3/1.6Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25
CONDOR SK-R3/2.5 Thermal Overload 1.6to 2.5A 3-Phase MDR3 | AA4KUV 12T094 SK-R3/2.5Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25
CONDOR SK-R3/4.0 Thermal Overload 2.5 to 4A 3-Phase MDR3 | AA4KUW 12T095 SK-R3/4.0Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25
CONDOR SK-R3/6.3 Thermal Overload 4 to 6.3A 3-Phase MDR3 | AA4KUX 12T096 SK-R3/6.3Not ApplicableNot Available3Not SpecifiedNot Applicable1€46.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR USA RU3J Under Voltage Relay 240V 60 Hz MDR3
€56.55 /unit