Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR EV1WSi Unloader Valve 1/4 Inch Quick Connect Mdr11 | AC9DQX 3FWD4

CONDOR USA EV1WSI-2 Unloader Valve 1/4 Inch Quick Connect Mdr11

Item: AC9DQX Model: EV1WSI-2Cross Ref: 3FWD4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnloader Valve, 1/4" Quick Connect
Connection Size1/4"
Connection TypeQuick Connect
FrequencyNot Applicable
MaterialNot Specified
PhaseNot Rated
Thread Size1/4"
Tube SizeNot Applicable
Compatible Product TypeMDR11 Series Pressure Switch
Product Type90° Unloader Valve
Thread TypeQuick Connect

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)7.62
HS code8481100090
Country of OriginCN

Product Variants

ProductModelMaterialTube SizeFrequencyThread SizePhasePrice
CONDOR EV3WSi Unloader Valve 1/4 Inch Quick Connect Mdr3 | AC9DWM 3FWU2 EV3WSiNot SpecifiedNot ApplicableNot Applicable1/4"Not Rated€10.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR USA EV1WSI-2 Unloader Valve 1/4 Inch Quick Connect Mdr11
€13.20 /unit