Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 11GAXX Pressure Switch Dpst 100/125psi 1/4 Fnpt | AC8ZCE 3EYP3

CONDOR USA 11GAXX Pressure Switch Dpst 100/125psi 1/4 Fnpt

Item: AC8ZCE Model: 11GAXXCross Ref: 3EYP3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Ac Contact Rating26A
Action TypeStandard
Actuation TypeDiaphragm
Burst Pressure500 psi
Contact FormDPST
Contact Rating26A
Differential25 psi to 65 psi
Hp @ 1 Phase - 120v2 hp
Hp @ 1 Phase - 240v3 hp
Operating Temp. Range-22°F to +257°F
Range25 psi to 160 psi
Actuator StyleDiaphragm
Differential Pressure - Maximum65 psi
Differential Pressure - Minimum25 psi
Display Qty1
Factory Off Setting125 psi
Factory On Setting100 psi
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Single Phase - 240v Ac3 hp
Manufacturer Warranty Length1 yr.
Nema Enclosure Rating1
Number Of Pressure Connection Ports1
Operating Temperature - Maximum257°F
Operating Temperature - Minimum-22°F
Overall Depth2.6"
Overall Height4.11"
Overall Width4.17"
Pressure - Maximum160 psi
Pressure - Minimum25 psi
Pressure Connection TypeNPT
Pressure Switch Action TypeStandard
Product TypeWater and Air Pressure Switch
SeriesMDR11 Series
StandardsISO 9001
Switch Function ConfigurationNone
UnloaderNo Unloader Included

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)11.43
Ship length (cm)11.68
Ship width (cm)7.37
HS code8536509065
Country of OriginCN

Product Details:

    • Special Features: 4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure

Product Variants

ProductModelAc Contact RatingActuation TypeBurst PressureContact FormHp @ 1 Phase - 120vOperating Temp. RangeHp @ 1 Phase - 240vContact RatingPrice
CONDOR MDR-F 2H-S UL Pressure Switch Spdt 8/20 Psi 1/4 Fnpt | AA4KVD 12T103 MDR-F 2H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€159.75
CONDOR MDR-F 4H-S UL Pressure Switch, SPDT, 15/40 Psi, 1/4 FNPT | AA4KVE 12T104 MDR-F 4H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€162.57
CONDOR MDR-F 8H-S UL Pressure Switch Spdt 30/60 Psi 1/4 Fnpt | AA4KVF 12T105 MDR-F 8H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€165.15
CONDOR MDR-F 10H-S UL Pressure Switch Spdt 60/75 Psi 1/4 Fnpt | AA4KVG 12T106 MDR-F 10H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€166.44
CONDOR MDR-F 16H-S UL Pressure Switch Spdt 80/160 Psi 1/4 Fnpt | AA4KVH 12T107 MDR-F 16H-S UL10A @ 230VDiaphragm696 psiSPDT1/2 hp-40°F to +160°F--€178.51
CONDOR MDR-F 32H-S UL Pressure Switch Spdt 145/290psi 1/4 Fnpt | AA4KVJ 12T108 MDR-F 32H-S UL10A @ 230VDiaphragm928 psiSPDT1/2 hp-40°F to +160°F--€197.47
CONDOR MDR-F 60HH-S UL Pressure Switch Spdt 290/580psi 1/4 Fnpt | AA4KVK 12T109 MDR-F 60HH-S UL10A @ 230VPiston1740 psiSPDT1/2 hp-40°F to +160°F--€234.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR USA 11GAXX Pressure Switch Dpst 100/125psi 1/4 Fnpt
€26.07 /unit