Flat Shipping

Flat Shipping at €24.99 + VAT

COMPX INTERNATIONAL D8031-DA108-19 Keyless Cam Lock With Key Overide | AD9PVA 4TZZ8

COMPX NATIONAL D8031-DA108-19 Keyless Cam Lock With Key Overide

Item: AD9PVA Model: D8031-DA108-19Cross Ref: 4TZZ8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Lock
Body ColorBlack
Cam Lock TypeKeyless
Cam TypeStraight
Cylinder Length1 3/8"
FinishBlack
For MaterialMetal
For Material Thickness1 1/8"
Includes Mounting HardwareNo , Yes
Interchangeable CoreNo
Key RetainingNo
Key TypeAlike, Master
Keyless Cam Lock TypeKeyless Combination Cam Locks
Latching Distance1 3/16"
Master Key CodeD8772
Mounting Hole Dia.3/4"
Mounting Hole Size3/4"
Number Of Pins0
Opens WithCombination Knob
Security LevelGeneral Security
Straight Cam Length1 15/16"
Straight Cam Width5/8"
Weather ResistantNo
Mounting Hardware RequiredNo

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)4.83
Ship length (cm)12.7
Ship width (cm)12.7
HS code8301300060
Country of OriginUS

Product Variants

ProductModelKey TypeBody ColorMounting Hole Dia.Cam TypeStraight Cam WidthFor MaterialKey RetainingInterchangeable CorePrice
COMPX INTERNATIONAL D8031-MKKD-19 Keyless Cam Lock With Key Overide | AD9PUZ 4TZZ7 D8031-MKKD-19Different, MasterChrome3/4"Straight5/8"MetalNoNo€68.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPX NATIONAL D8031-DA108-19 Keyless Cam Lock With Key Overide
€74.96 /unit