Flat Shipping

Flat Shipping at €24.99 + VAT

COMPX INTERNATIONAL C8703-C415A-3 Disc Tumbler Cam Drawer Lock Round Brgtbrs C415a | AD9PPH 4TYE8

COMPX NATIONAL C8703-C415A-3 Disc Tumbler Cam Drawer Lock Round Brgtbrs C415a

Item: AD9PPH Model: C8703-C415A-3Cross Ref: 4TYE8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Rounded Back Deadbolt
Body ColorGold
Body Height1 1/2"
Body Thickness1 3/16"
Body Width1 3/4"
Cam Length0.34375"
Cam Width0.625"
Cylinder Dia.7/8"
Distance Between Mounting Holes1 7/16"
FinishBrass
For Door Thickness0.938"
For MaterialWood
For Material Thickness15/16"
Head Dia.7/8"
Includes Mounting HardwareYes
Interchangeable CoreNo
Key CodeC415A
Key NumberC415A
Key RetainingNo
Key TypeAlike
KeyingKeyed Alike
Latch Bolt ShapeRectangle
Lock Body ShapeRound
Lock OrientationVertical
Lock TypeDead Bolt
Max. Latching Distance0.125" , 1/8"
Mounting HardwareIncluded
Mounting Hole Dia.7/8"
Mounting Hole Size7/8"
Mounting StyleRim , Through Hole
Number Of Mounting Holes3
Number Of Pins5
Opens WithKey
Rear Projection11/32"
Security LevelGeneral Security
StyleDrawer
Throw Length7/16"
TypeDisc Tumbler
Unlocking Radius180°
Cabinet Lock TypeCabinet and Drawer Dead Bolt Locks
Cylinder Diameter7/8"
Latch Bolt Projection7/16"
Lock Body ColorGold
Lock Body Dimensions1 1/2" x 1 3/4" x 1 3/16"
Lock Body FinishBrass
Lock Body MaterialZinc Die-Cast
Mounting Hardware RequiredYes
Number Of Keys2
SeriesC8703 Series
StandardsBIFMA
Unlock Turn DirectionClockwise

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.57
Ship length (cm)12.7
Ship width (cm)7.62
HS code8301300060
Country of OriginUS

Product Variants

ProductModelKeyingFinishKey NumberKey TypeBody ColorMounting StyleMax. Latching DistanceFor Material ThicknessPrice
COMPX INTERNATIONAL C8703-C346A-14A Disc Tumble Cam Drawer Lock Round Brgtni C346a | AD9PPB 4TYE2 C8703-C346A-14AKeyed AlikeBright NickelC346AAlikeSilverRim0.125"15/16"€13.98
COMPX INTERNATIONAL C8703-C415A-14A Disc Tumble Cam Drawer Lock Round Brgtni C415a | AD9PPC 4TYE3 C8703-C415A-14AKeyed AlikeBright NickelC415AAlikeSilverRim0.125"15/16"€13.98
COMPX INTERNATIONAL C8703-C420A-14A Disc Tumble Cam Drawer Lock Round Brgtni C420a | AD9PPD 4TYE4 C8703-C420A-14AKeyed AlikeBright NickelC420AAlikeSilverRim0.125"15/16"€13.98
COMPX INTERNATIONAL C8703-KD-3 Disc Tumblercamdrawerlock Round Brgtbrs Kd | AD9PPF 4TYE6 C8703-KD-3Keyed DifferentBrassKDDifferentGoldRim0.125"15/16"€14.33
COMPX INTERNATIONAL C8703-C346A-3 Disc Tumbler Cam Drawer Lock Round Brgtbrs C346a | AD9PPG 4TYE7 C8703-C346A-3Keyed AlikeBrassC346AAlikeGoldRim0.125"15/16"€14.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COMPX NATIONAL C8703-C415A-3 Disc Tumbler Cam Drawer Lock Round Brgtbrs C415a
€16.92 /unit