DURHAM MANUFACTURING 117-95-RSC-IND Compartment Box, Individual, Vertical, 6 Opening, Gray | CF6JFZ

DURHAM MANUFACTURING 117-95-RSC-IND Compartment Box, Individual, Vertical, 6 Opening, Gray

Item: CF6JFZ Model: 117-95-RSC-IND
In Stock

Get it by Tuesday, Jun 17

€32.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompartment Box
AssembledYes
ColorGray
FinishGloss Powder Paint
Height3.062"
Length18.312"
MaterialSteel
Width12.438"

Shipping Info:

Ship weight (kg) 3.699
Ship height (cm)7.77
Ship length (cm)46.51
Ship width (cm)31.6
HS code7326.9
Country of OriginUS

Product Variants

ProductModelNumber Of CompartmentsOverall WidthOverall DepthOverall HeightColorMaterialFinishDrawer DepthPrice
DURHAM MANUFACTURING SP6-CLEAR Compartment Box, Small, 6 Compartment, Clear | AA7DVQ 15V199 SP6-CLEAR611"6 3/4"1 3/4"ClearPolypropylene--€3.99
DURHAM MANUFACTURING SP12-CLEAR Compartment Box, Small, 12 Compartment, Clear | AA7DVR 15V201 SP12-CLEAR1211"6 3/4"1 3/4"ClearPolypropylene--€6.02
DURHAM MANUFACTURING SPOS12-CLR Compartment Box, Small, 12 Offset Compartment, Clear | AA7DVT 15V202 SPOS12-CLR1211"6 3/4"1 3/4"ClearPolypropylene--€6.02
DURHAM MANUFACTURING SP13-CLEAR Compartment Box, Small, 13 Compartment, Clear | AA7DVU 15V203 SP13-CLEAR1311"6 3/4"1 3/4"ClearPolypropylene--€3.99
DURHAM MANUFACTURING SP18-CLEAR Compartment Box, Small, 18 Compartment, Clear | AA7DVV 15V204 SP18-CLEAR1811"6 3/4"1 3/4"ClearPolypropylene--€6.02
DURHAM MANUFACTURING LP6-CLEAR Compartment Box, Large, 6 Compartment, Clear | AA7DVW 15V206 LP6-CLEAR613 1/8"9"2.312"ClearPolypropylene--€10.04
DURHAM MANUFACTURING LP12-CLEAR Compartment Box, Large, 12 Compartment, Clear | AA7DVX 15V207 LP12-CLEAR1213 1/8"9"2.312"ClearPolypropylene--€10.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 117-95-RSC-IND Compartment Box, Individual, Vertical, 6 Opening, Gray
€32.93 /unit