Flat Shipping

Flat Shipping at €24.99 + VAT

COLSON 2.05256.445 Standard Plate Caster, 5 Inch Dia, 6 3/16 Inch Height, Swivel Caster, Swivel | CR2ATT

COLSON 2.05256.445 Standard Plate Caster, 5 Inch Dia, 6 3/16 Inch Height, Swivel Caster, Swivel

Item: CR2ATT Model: 2.05256.445Cross Ref: 56HE12
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationStore Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Core ColorBlack
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing1 3/4" x 2 13/16"
Inside Bolt Hole Spacing1.75" x 2.812"
Load Rating325 lbs.
Load Rating Range300 lbs. to 999 lbs.
Mounting Bolt Dia.0.312" , 5/16"
Mounting Height6 3/16"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 1/2" x 3 5/8"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-45°F to +180°F
Outside Bolt Hole Spacing1 3/4" x 3 13/16"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread Material, Wheel MaterialRubber
Tread ShapeStandard
Wheel Bearing TypeBall
Wheel Core MaterialPolypropylene
Wheel Core TypeSolid
Wheel Diameter5"
Wheel Width1 1/4"
Wheel/tread Hardness65 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern2 1/2" x 3 5/8" ( C )
Operating Temperature Range-45°F to +180°F
Wheel Dia.5"
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel Bearing TypeLoad RatingMounting HeightCore ColorPrice
COLSON 2.03256.55 BRK1 Standard Plate Caster, 3 1/2 Inch Dia, 4 11/16 Inch Height | CR2AQB 2.03256.55 BRK1SwivelC1 3/4" x 2 13/16"1 3/4" x 3 13/16"Ball230 lbs.4 11/16"Black€50.15
COLSON 2.03256.95 BRK5 Standard Plate Caster, 3 1/2 Inch Dia, 4 11/16 Inch Height | CR2AQC 2.03256.95 BRK5SwivelC1 3/4" x 2 13/16"1 3/4" x 3 13/16"Ball250 lbs.4 11/16"Gray€61.63
COLSON 2.03408.944 Standard Plate Caster, 3 1/2 Inch Dia, 4 11/16 Inch Height, Rigid Caster, C | CR2AQD 2.03408.944RigidC1 3/4" x 2 13/16"1 3/4" x 3 13/16"Delrin250 lbs.4 11/16"Gray€65.96
COLSON 2.03208.95 Standard Plate Caster, 3 1/2 Inch Dia, 4 11/16 Inch Height, Rigid Caster, C | CR2AQE 2.03208.95RigidC1 3/4" x 2 13/16"1 3/4" x 3 13/16"Ball250 lbs.4 11/16"Gray€37.74
COLSON 2.03408.544 Standard Plate Caster, 3 1/2 Inch Dia, 4 11/16 Inch Height, Rigid Caster, C | CR2AQF 2.03408.544RigidC1 3/4" x 2 13/16"1 3/4" x 3 13/16"Ball250 lbs.4 11/16"Black€56.54
COLSON 2.03208.445 Standard Plate Caster, 3 1/2 Inch Dia, 4 11/16 Inch Height, Rigid Caster, C | CR2AQG 2.03208.445RigidC1 3/4" x 2 13/16"1 3/4" x 3 13/16"Ball250 lbs.4 11/16"Gray€31.79
COLSON 2.03456.444 BRK4 Standard Plate Caster, 3 1/2 Inch Dia, 4 11/16 Inch Height, Swivel | CR2AQH 2.03456.444 BRK4SwivelC1 3/4" x 2 13/16"1 3/4" x 3 13/16"Ball250 lbs.4 11/16"Gray€157.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLSON 2.05256.445 Standard Plate Caster, 5 Inch Dia, 6 3/16 Inch Height, Swivel Caster, Swivel
€48.80 /unit