Flat Shipping

Flat Shipping at €24.99 + VAT

COLLOMIX XO4 Hand-held Mixer 110v 1-45/64 Hp | AF9CWQ 29UK10

COLLOMIX XO4 Hand-Held Mixer, 110 V, 17 Gallon Mixing Volume

Item: AF9CWQ Model: XO4Cross Ref: 29UK10
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€906.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand-Held Mixer
Frame MaterialSteel
Handle MaterialSteel
HandlesSteel
Locking SystemSafety Lock For Trigger
Motor110V
Motor Hp1 703/1000 hp
Net Weight13.6 lbs.
Overall Height37"
Overall Length8"
Overall Width15"
WheelsNo
Adapter IncludedYes
Chuck TypeHexafix
Compatible Viscosity LevelAll
Cord Length13 ft.
Current11.8A
IncludesPaddle
Kit Contents(1) Bare Tool, (1) Mixing Paddle
Max. Speed920 RPM
Minimum Speed660 RPM
Mud Mixer StyleSingle Paddle
Power SourceCorded
Tool Length8"
Tool Weight13.6 lbs.
Trigger StyleDual Safety
Voltage110V AC

Shipping Info:

Ship weight (kg) 3.9589
Ship height (cm)33.02
Ship length (cm)60.96
Ship width (cm)20.32
HS code8474310000
Country of OriginUS

Product Details:

    • 2-speed mixer equipped with a quick-connect mixing paddle and a quick-release HEXAFIX coupler best suited for mixing screed, mortar, plaster and bitumen compounds
    • High torque output rates provide greater speed and power even for mixing highly viscous materials
    • Provided with a double-action trigger mechanism with a safety lock-off feature to prevent unintentional machine start-up

Product Variants

ProductModelMotor HpFrame MaterialLocking SystemWheelsHandle MaterialPrice
COLLOMIX XO1 Hand-held Mixer 110v 1-13/32 Hp | AF9CWP 29UK09 XO11 203/500 hpSteelSafety Lock For TriggerNoSteel€503.51
COLLOMIX XO6 Hand-held Mixer 110v 2-7/64 Hp | AF9CWR 29UK11 XO62 6/55 hpSteelSafety Lock For TriggerNoSteel€1,013.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLLOMIX XO4 Hand-Held Mixer, 110 V, 17 Gallon Mixing Volume
€906.13 /unit