Flat Shipping

Flat Shipping at €24.99 + VAT

CPC HFCD241257GHT Quick Disconnect, Polysulfone, 3/8 Inch Pipe Size, Insert x Ght, Shut-Off, Black | CR2QQN

COLDER PRODUCTS COMPANY HFCD241257GHT Quick Disconnect, Polysulfone, 3/8 Inch Pipe Size, Insert x Ght, Shut-Off, Black

Item: CR2QQN Model: HFCD241257GHTCross Ref: 788C96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Disconnect
ApplicationAir, Lawn Irrigation, Non-Potable Water
ColorBlack
Fitting Side A Connection TypeInsert
Fitting Side B Connection TypeGHT
Fitting Side B Pipe Size3/8"
Flow Control TypeShut Off
MaterialPolysulfone
Max. Operating Pressure125 psi
Max. Operating Temp.280°F
Mfr. SeriesHFC Series
Min. Operating Temp.-40°F
Overall Length2.281"
Resistance PropertiesUV Resistant
Specific Fitting ShapeStraight Insert
Sub-brandCpc
Fitting MaterialPolysulfone
Maximum Operating Pressure125 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlow Control TypeOverall LengthFitting Side B Connection TypeFitting Side B Pipe SizeFitting Side B Tube Inner DiameterMax. Operating PressureMax. Operating Temp.ColorPrice
CPC HFC24857BSPT Quick Disconnect, Polysulfone, 1/2 Inch Pipe Size, Insert x Bspt, Flow-Through | CR2QNY HFC24857BSPTFlow Through2.094"BSPT1/2"-125 psi280°FBlack€23.78
CPC HFC22857 Quick Disconnect, Polysulfone, 1/2 Inch Size, Insert x Barbed, Flow-Through, Black | CR2QPK HFC22857Flow Through2.031"Barbed-1/2"125 psi280°FBlack€19.31
CPC HFCD261257GHT Quick Disconnect, Polysulfone, 3/4 Inch Pipe Size, Insert x Ght, Shut-Off | CR2QQA HFCD261257GHTShut Off1.906"GHT3/4"-125 psi280°FBlack€36.99
CPC HFCD24857 Quick Disconnect, Polysulfone, 3/4 Inch Pipe Size, Insert x Npt, Shut-Off | CR2QQE HFCD24857Shut Off1.969"NPT3/4"-125 psi280°FBlack€35.02
CPC HFC22657 Quick Disconnect, Polysulfone, 3/8 Inch Size, Insert x Barbed, Flow-Through, Black | CR2QQX HFC22657Flow Through2.031"Barbed-3/8"125 psi280°FBlack€18.98
CPC HFCD22657 Quick Disconnect, Polysulfone, 3/8 Inch Size, Insert x Barbed, Shut-Off, Black | CR2QQY HFCD22657Shut Off2.031"Barbed-3/8"125 psi280°FBlack€30.12
CPC HFCD221057 Quick Disconnect, Polysulfone, 5/8 Inch Size, Insert x Barbed, Shut-Off, Black | CR2QRE HFCD221057Shut Off2.156"Barbed-5/8"125 psi280°FBlack€30.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY HFCD241257GHT Quick Disconnect, Polysulfone, 3/8 Inch Pipe Size, Insert x Ght, Shut-Off, Black
€39.10 /unit