BOSTON GEAR YI4872 | AK3ANZ

BOSTON GEAR YI4872 Internal Gear, 20 Deg. Pressure Angle, 48 Diametral Pitch, 72 Teeth, Brass

Item: AK3ANZ Model: YI4872
Limited Availability
€218.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch48
Face Width0.13 in
Inside Diameter1.47 in
MaterialBrass
Number Of Teeth72
Outside Diameter2.00 in
Pitch Diameter1.50 in
Pressure Angle20 Degree Pressure Angle

Shipping Info:

Ship weight (kg) 0.032
Country of OriginUS

Product Variants

ProductModelMaterialPrice
BOSTON GEAR G632 | AK2VTQ G632-€184.95
BOSTON GEAR G633 | AK2VTR G633Brass€200.13
BOSTON GEAR G637 | AZ7FTJ G637Brass€297.81
BOSTON GEAR G635 | AZ7FZG G635-€232.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YI4872 Internal Gear, 20 Deg. Pressure Angle, 48 Diametral Pitch, 72 Teeth, Brass
€218.47 /unit