Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COLDER PRODUCTS CORPORATION HFC10612 Coupler Polypropylene Gray Push In | AG9YYE 23MH05

COLDER PRODUCTS COMPANY HFC10612 Coupler Polypropylene Gray Push In

Item: AG9YYE Model: HFC10612Cross Ref: 23MH05
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
ColorGray
Connection TypeMnpt x Coupler
MaterialPolypropylene
Temp. Range+32°F to +160°F
ApplicationAir, Non-Potable Water
Fitting MaterialPolypropylene
Fitting Side A Connection TypeCoupler
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/8"
Flow Control TypeFlow Through
Maximum Operating Pressure60 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature32°F
Overall Length2 11/16"
Resistance PropertiesChemical Resistant
SeriesHFC Series
Specific Fitting ShapeStraight Coupler
StandardsFDA APPROVED, ROHS, USDA

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelColorTemp. RangeMax. PressurePrice
COLDER PRODUCTS CORPORATION HFC101212 Coupler Polypropylene Gray Push In | AG9YYD 23MH04 HFC101212Gray+32°F to +160°F-€26.64
COLDER PRODUCTS CORPORATION HFC10812 Coupler Polypropylene Gray Push In | AG9YYF 23MH06 HFC10812Gray+32°F to +160°F-€25.08
COLDER PRODUCTS CORPORATION HFC161012 Coupler Polypropylene Gray Push In | AG9YYG 23MH07 HFC161012Gray+32°F to +160°F-€42.23
COLDER PRODUCTS CORPORATION HFC161212 Coupler Polypropylene Gray Push In | AG9YYH 23MH08 HFC161212Gray+32°F to +160°F-€38.95
COLDER PRODUCTS CORPORATION HFC16612 Coupler Polypropylene Gray Push In | AG9YYJ 23MH09 HFC16612Gray+32°F to +160°F-€38.20
COLDER PRODUCTS CORPORATION HFC16812 Coupler Polypropylene Gray Push In | AG9YYK 23MH10 HFC16812Gray+32°F to +160°F-€37.68
COLDER PRODUCTS CORPORATION HFC171012 Coupler Polypropylene Gray Push In | AG9YYL 23MH11 HFC171012Gray+32°F to +160°F-€30.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COLDER PRODUCTS COMPANY HFC10612 Coupler Polypropylene Gray Push In
€34.23 /unit