Flat Shipping

Flat Shipping at €24.99 + VAT

CMI 970-6 Female Elbow Compression | AH3PZQ 32WH14

CMI 970-6 Female Elbow Compression

Item: AH3PZQ Model: 970-6Cross Ref: 32WH14
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Elbow
ConnectionCompression x Pipe
Connection TypeCompression x Pipe
MaterialBrass
Pipe Size1/4"
Pressure Rating150 psi
Temp. Range-65°F to +250°F
Thread Size1/4"-18
Tube Size3/8"
TypeCompression

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelTube SizePipe SizeTemp. RangeMaterialPressure RatingConnection TypeTypeConnectionPrice
CMI 970-4-4 Female Elbow Compression 1/4 Tube 150psi | AH3PZP 32WH13 970-4-41/4"1/4"-65°F to +250°FBrass150 psiCompression x PipeCompressionCompression x Pipe€22.21
CMI 970-6-6 Female Elbow Brass | AH3PZR 32WH15 970-6-63/8"3/8"-65°F to +250°FBrass150 psiCompression x PipeCompressionCompression x Pipe€30.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CMI 970-6 Female Elbow Compression
€23.29 /unit