Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS SD-016016-04NL Sanding Drum 1 Inch Diameter 1 Inch Width 15000 rpm Rubber | AH8WXK 39AL80

CLIMAX METAL PRODUCTS SD-016016-04NL Sanding Drum 1 Inch Diameter 1 Inch Width 15000 rpm Rubber

Item: AH8WXK Model: SD-016016-04NLCross Ref: 39AL80
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Drum
Diameter1"
MaterialRubber
Max. Rpm15000 RPM
Shank Size1/4"
Width1"
Compatible Abrasive TypeSpiral Bands
Connector TypeStraight Shank
Drum Diameter1"
Drum Width1"
Expanding MaterialRubber
Product TypeExpander Drum

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.56
HS code8467990190
Country of OriginUS

Product Variants

ProductModelDiameterMax. RpmPrice
CLIMAX METAL PRODUCTS SD-008008-04QL Sanding Drum 1/2 Inch Diameter 1/2 Inch Width 30000 rpm | AH8WXG 39AL76 SD-008008-04QL1/2"30000 RPM€6.30
CLIMAX METAL PRODUCTS SD-012016-04NL Sanding Drum 3/4 Inch Diameter 1 Inch Width 19000 rpm | AH8WXH 39AL78 SD-012016-04NL3/4"19000 RPM€2.98
CLIMAX METAL PRODUCTS SD-012032-04QL Sanding Drum 3/4 Inch Diameter 2 Inch Width 9000 rpm | AH8WXJ 39AL79 SD-012032-04QL3/4"9000 RPM€7.75
CLIMAX METAL PRODUCTS SD-016016-04QL Sanding Drum 1 Inch Diameter 1 Inch Width 15000 rpm | AH8WXL 39AL81 SD-016016-04QL1"15000 RPM€6.19
CLIMAX METAL PRODUCTS SD-016032-04QL Sanding Drum 1 Inch Diameter 2 Inch Width 8000 rpm | AH8WXM 39AL82 SD-016032-04QL1"8000 RPM€7.73
CLIMAX METAL PRODUCTS SD-032032-04NL Sanding Drum 2 Inch Diameter 2 Inch Width 6000 rpm | AH8WXN 39AL83 SD-032032-04NL2"6000 RPM€10.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS SD-016016-04NL Sanding Drum 1 Inch Diameter 1 Inch Width 15000 rpm Rubber
€4.39 /unit