Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS H2C-600 Shaft Collar Clamp 2 Piece 6 Inch Steel | AF8ZQT 29NZ09

CLIMAX METAL PRODUCTS H2C-600 Shaft Collar Clamp 2 Piece 6 Inch Steel

Item: AF8ZQT Model: H2C-600Cross Ref: 29NZ09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€561.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.6"
Clearance Dia.7 3/8"
Collar StyleClamp
Dimension TypeStandard
FinishBlack Oxide
MaterialSteel
Number Of Pieces2
Operating Temp. Range0°F to +300°F
Outside Dia.7 1/4"
Screw MaterialSteel
Width7/8"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.22
Ship length (cm)18.42
Ship width (cm)18.42
HS code8487900080
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.MaterialScrew MaterialOperating Temp. RangeNumber Of PiecesClearance Dia.Collar StylePrice
CLIMAX METAL PRODUCTS H2C-325 Shaft Collar Clamp 2 Piece 3-1/4 Inch Steel | AF8ZLV 29NY12 H2C-3253 1/4"4 1/2"SteelSteel0°F to +300°F24.687"Clamp€135.26
CLIMAX METAL PRODUCTS H2C-337 Shaft Collar Clamp 2 Piece 3-3/8 Inch Steel | AF8ZLW 29NY13 H2C-3373 3/8"4 3/4"SteelSteel0°F to +300°F24.937"Clamp€132.88
CLIMAX METAL PRODUCTS H2C-343 Shaft Collar Clamp 2 Piece 3-7/16 Inch Steel | AF8ZLX 29NY14 H2C-3433.437"4 3/4"SteelSteel0°F to +300°F24.937"Clamp€139.55
CLIMAX METAL PRODUCTS H2C-350 Shaft Collar Clamp 2 Piece 3-1/2 Inch Steel | AF8ZLY 29NY15 H2C-3503 1/2"4 3/4"SteelSteel0°F to +300°F24.937"Clamp€134.97
CLIMAX METAL PRODUCTS H2C-393 Shaft Collar Clamp 2 Piece 3-15/16 Inch Steel | AF8ZLZ 29NY16 H2C-3933.938"5 1/4"SteelSteel0°F to +300°F25.437"Clamp€211.86
CLIMAX METAL PRODUCTS H2C-400 Shaft Collar Clamp 2 Piece 4 Inch Steel | AF8ZMA 29NY17 H2C-4004"5 1/4"SteelSteel0°F to +300°F25.437"Clamp€194.91
CLIMAX METAL PRODUCTS H2C-325-S Shaft Collar Clamp 2 Piece 3-1/4 Inch Stainless Steel | AF8ZPZ 29NY91 H2C-325-S3 1/4"4 1/2"Stainless SteelStainless Steel-40°F to +800°F24.687"Clamp€254.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS H2C-600 Shaft Collar Clamp 2 Piece 6 Inch Steel
€561.75 /unit