Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS H2C-106 Shaft Collar Standard Clamp 1-1/16 Inch Bore Diameter | AH7NFF 36WZ72

CLIMAX METAL PRODUCTS H2C-106 Shaft Collar Standard Clamp 1-1/16 Inch Bore Diameter

Item: AH7NFF Model: H2C-106Cross Ref: 36WZ72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1.062"
Clearance Dia.2"
Collar StyleClamp
Dimension TypeStandard
MaterialSteel
Number Of Pieces1
Operating Temp. Range0°F to +300°F
Outside Dia.2"
Screw MaterialSteel
Width1/2"
Bore Diameter1 1/16"
Bore Tolerance+0.003/0"
Bore TypeRound
Clearance Diameter2"
Collar Construction2-Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1211
Collar Outside Diameter2"
Collar Width1/2"
For Shaft Diameter1 1/16"
Included Screws(2) Hex Socket Cap Screw
Maximum Operating Temperature300°F
Minimum Operating Temperature0°F
Screw Length5/8"
Screw Material GradeGrade 4140
Screw Seating Torque175 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
StandardsDFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.005/-0.005"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
HS code8487900080
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.MaterialScrew MaterialOperating Temp. RangeNumber Of PiecesClearance Dia.Collar StylePrice
CLIMAX METAL PRODUCTS H2C-325 Shaft Collar Clamp 2 Piece 3-1/4 Inch Steel | AF8ZLV 29NY12 H2C-3253 1/4"4 1/2"SteelSteel0°F to +300°F24.687"Clamp€135.26
CLIMAX METAL PRODUCTS H2C-337 Shaft Collar Clamp 2 Piece 3-3/8 Inch Steel | AF8ZLW 29NY13 H2C-3373 3/8"4 3/4"SteelSteel0°F to +300°F24.937"Clamp€132.88
CLIMAX METAL PRODUCTS H2C-343 Shaft Collar Clamp 2 Piece 3-7/16 Inch Steel | AF8ZLX 29NY14 H2C-3433.437"4 3/4"SteelSteel0°F to +300°F24.937"Clamp€139.55
CLIMAX METAL PRODUCTS H2C-350 Shaft Collar Clamp 2 Piece 3-1/2 Inch Steel | AF8ZLY 29NY15 H2C-3503 1/2"4 3/4"SteelSteel0°F to +300°F24.937"Clamp€134.97
CLIMAX METAL PRODUCTS H2C-393 Shaft Collar Clamp 2 Piece 3-15/16 Inch Steel | AF8ZLZ 29NY16 H2C-3933.938"5 1/4"SteelSteel0°F to +300°F25.437"Clamp€211.86
CLIMAX METAL PRODUCTS H2C-400 Shaft Collar Clamp 2 Piece 4 Inch Steel | AF8ZMA 29NY17 H2C-4004"5 1/4"SteelSteel0°F to +300°F25.437"Clamp€194.91
CLIMAX METAL PRODUCTS H2C-325-S Shaft Collar Clamp 2 Piece 3-1/4 Inch Stainless Steel | AF8ZPZ 29NY91 H2C-325-S3 1/4"4 1/2"Stainless SteelStainless Steel-40°F to +800°F24.687"Clamp€254.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS H2C-106 Shaft Collar Standard Clamp 1-1/16 Inch Bore Diameter
€22.51 /unit