Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS CR-9-4 Cartridge Roll Mandrel 1/8In 1 Inch Length | AH8WWR 39AL61

CLIMAX METAL PRODUCTS CR-9-4 Cartridge Roll Mandrel 1/8In 1 Inch Length

Item: AH8WWR Model: CR-9-4Cross Ref: 39AL61
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Roll Mandrel
Fits Hole1/8"
Max. SpeedNot Rated
Pilot Dia.1/8"
Pilot Length1"
Shank Dia.1/4"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.02
Ship length (cm)10.16
Ship width (cm)1.02
HS code8466100175
Country of OriginCN

Product Variants

ProductModelShank Dia.Fits HoleMax. SpeedPrice
CLIMAX METAL PRODUCTS CR-10-6 Cartridge Roll Mandrel 1/8 Inch Diameter 1-1/2 Inch Length | AH8WWL 39AL56 CR-10-61/4"1/8"Not Rated€7.32
CLIMAX METAL PRODUCTS CR-16-4 Cartridge Roll Mandrel 3/16In 1 Inch Length | AH8WWM 39AL57 CR-16-41/4"0.188"Not Rated€13.10
CLIMAX METAL PRODUCTS CR-17-8 Cartridge Roll Mandrel 1/4 Inch Diameter 1-1/2 Inch Length | AH8WWN 39AL58 CR-17-81/4"0.188"Not Rated€20.17
CLIMAX METAL PRODUCTS CR-2B Cartridge Roll Mandrel 1/8 Inch Diameter 3/4 Inch Length | AH8WWP 39AL59 CR-2B1/8"0.094"Not Rated€8.77
CLIMAX METAL PRODUCTS CR-9 Cartridge Roll Mandrel 1/4 Inch Diameter 1/8 Inch 1 Inch Length | AH8WWQ 39AL60 CR-91/4"1/8"Not Rated€4.20
CLIMAX METAL PRODUCTS CR-9-6 Cartridge Roll Mandrel 1/4 Inch Diameter 1/8 Inch | AH8WWT 39AL62 CR-9-61/4"1/8"Not Rated€7.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS CR-9-4 Cartridge Roll Mandrel 1/8In 1 Inch Length
€9.21 /unit