GRAINGER ZFB221878 Sanitary Cross, Cast Iron, 8 X 8 X 8 X 8 Inch Fitting Pipe Size, 15 1/2 Inch Length | CQ2ZAP

GRAINGER ZFB221878 Sanitary Cross, Cast Iron, 8 x 8 x 8 x 8 Inch Pipe, 15 1/2 Inch Length

Item: CQ2ZAP Model: ZFB221878Cross Ref: 60XD16
In Stock

Get it by Tuesday, Jun 17

€2,782.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
ApplicationDWV
Basic Fitting ShapeCross
ClassClass 0
ColorGreen
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size8"
Fitting Side A Outside Diameter8.438"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size8"
Fitting Side B Outside Diameter8.438"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size8"
Fitting Side C Outside Diameter8.438"
Fitting Side C TypeSocket
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size8"
Fitting Side D Outside Diameter8.438"
Fitting Side D TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length15 1/2"
Specific Fitting ShapeSanitary Cross
Includes Pre-applied Thread SealantNo
Material GradeGreen Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A888

Shipping Info:

Ship weight (kg) 11.025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side C Nominal Pipe SizePrice
GRAINGER ZUSA-PF-9553 Cross, Aluminum, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CP7KUM ZUSA-PF-9553AluminumCrossCross1 1/2"NPT1 1/2"NPT1 1/2"€139.05
GRAINGER ZUSA-PF-9552 Cross, Aluminum, 1 1/4 Inch X 1 1/4 Inch X 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CP7KUN ZUSA-PF-9552AluminumCrossCross1 1/4"NPT1 1/4"NPT1 1/4"€105.57
GRAINGER ZUSA-PF-9551 Cross, Aluminum, 1 Inch X 1 Inch X 1 Inch X 1 Inch Fitting Pipe Size, Class 150 | CP7KUP ZUSA-PF-9551AluminumCrossCross1"NPT1"NPT1"€70.25
GRAINGER ZUSA-PF-9549 Cross, Aluminum, 1/2 Inch X 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size, Class 150 | CP7KUQ ZUSA-PF-9549AluminumCrossCross1/2"NPT1/2"NPT1/2"€64.66
GRAINGER ZUSA-PF-9547 Cross, Aluminum, 1/4 Inch X 1/4 Inch X 1/4 Inch X 1/4 Inch Fitting Pipe Size, Class 150 | CP7KUR ZUSA-PF-9547AluminumCrossCross1/4"NPT1/4"NPT1/4"€37.28
GRAINGER ZUSA-PF-9546 Cross, Aluminum, 1/8 Inch X 1/8 Inch X 1/8 Inch X 1/8 Inch Fitting Pipe Size, Class 150 | CP7KUT ZUSA-PF-9546AluminumCrossCross1/8"NPT1/8"NPT1/8"€30.99
GRAINGER ZUSA-PF-9554 Cross, Aluminum, 2 Inch X 2 Inch X 2 Inch X 2 Inch Fitting Pipe Size, Class 150 | CP7KUU ZUSA-PF-9554AluminumCrossCross2"NPT2"NPT2"€230.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFB221878 Sanitary Cross, Cast Iron, 8 x 8 x 8 x 8 Inch Pipe, 15 1/2 Inch Length
€2,782.26 /unit