Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS C600E-187 Keyless Rigid Coupling C600 Series 1.875 Shaft Diameter | AH7RJT 38AU93

CLIMAX METAL PRODUCTS C600E-187 Keyless Rigid Coupling C600 Series 1.875 Shaft Diameter

Item: AH7RJT Model: C600E-187Cross Ref: 38AU93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€594.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Rigid Coupling
MaterialSteel
Bore Diameter1 7/8"
Bore Diameter Tolerance+0"/-0.006"
Bore TypeRound
Coupling Length2.68"
Coupling MaterialCarbon Steel
Coupling Outside Diameter4.41"
Fastener Tightening Torque22 lbs.-ft.
For Shaft Diameter1.88"
Included Screws(10) Locking Screw
Length Through Bore2 9/25"
Number Of Locking Screws10
Rated Torque3207 lbs.-ft.
Screw Length50 mm
Screw Thread SizeM8
StandardsCONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)6.8
Ship length (cm)11.2
Ship width (cm)11.2
HS code8483608000
Country of OriginIT

Product Variants

ProductModelMPNPrice
CLIMAX METAL PRODUCTS C600E-062 Keyless Rigid Coupling C600 Series 0.625 Shaft Diameter | AH7RHZ 38AU76 C600E-062C600E-062€333.48
CLIMAX METAL PRODUCTS C600E-068 Keyless Rigid Coupling C600 Series 0.688 Shaft Diameter | AH7RJA 38AU77 C600E-068C600E-068€301.20
CLIMAX METAL PRODUCTS C600E-075 Keyless Rigid Coupling C600 Series 0.75 Shaft Diameter | AH7RJB 38AU78 C600E-075C600E-075€334.68
CLIMAX METAL PRODUCTS C600E-081 Keyless Rigid Coupling C600 Series 0.813 Shaft Diameter | AH7RJC 38AU79 C600E-081C600E-081€322.09
CLIMAX METAL PRODUCTS C600E-087 Keyless Rigid Coupling C600 Series 0.875 Shaft Diameter | AH7RJD 38AU80 C600E-087C600E-087€347.75
CLIMAX METAL PRODUCTS C600E-093 Keyless Rigid Coupling C600 Series 0.938 Shaft Diameter | AH7RJE 38AU81 C600E-093C600E-093€354.00
CLIMAX METAL PRODUCTS C600E-100 Keyless RIgid Coupling C600 Series 1 Shaft Diameter | AH7RJF 38AU82 C600E-100C600E-100€383.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS C600E-187 Keyless Rigid Coupling C600 Series 1.875 Shaft Diameter
€594.86 /unit